Shop All Disinfectants and Sanitizers
Clorox
Cleaners & Detergents, Bottle, Unscented, 6 PK
Mfr # CLO32438
Zoro # G900447384
product price: $57.59
/pk 6, $9.60/ea
$57.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Container Type Bottle
- Fragrance Unscented
- Primary Chemical Sodium Hypochlorite; Sodium Hydroxide
- Capacity 81 oz
- Physical Form Liquid
Product Information
- Brand Clorox
- MFR # CLO32438
- Zoro # G900447384
- UPC # 10044600324385
- Country of Origin United States
- Category Disinfectants and Sanitizers
Details
Container Type | Bottle |
Fragrance | Unscented |
Item | Cleaners & Detergents |
Primary Chemical | Sodium Hypochlorite; Sodium Hydroxide |
Capacity | 81 oz |
Physical Form | Liquid |
Effective to Remove | Bacteria; Fungus; Germs; Grease; Mildew; Organic Matter; Soil; Stains |
Net Weight | 38.8 lbs |
Application | Bleach |
Surface | Cement; Glass; Metal; Plastic |
For Use On | Cement; Glass; Metal; Plastic |
Description
Clorox® Outdoor Bleach, 81 oz Bottle, 6/Carton
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHAEFER BRUSH Stainless Steel Premium plumbing copper fitting brush, Plastic (00928)
- TOUGH GUY Tube Brush, 2 in L Handle, 4-1/2 in L Brush, 7 1/2 in L Overall (2XTE3)
- KC WYPALL WypAll X80 Wipers 475 wipers/roll 13.4" L x 12.5" W, 475PK (WIP41055)
- NOBLES Clip On Centering Device (370095)
- CLOROX Disinfecting Mist, Eucalyptus Peppermint, 16 oz, 6PK (60152CT)
- CLOROX Regular Scent Disinfecting Bleach 81 oz (32263)
- CLOROX Cleaners & Detergents, 14 oz. Aerosol Can, Citrus (10044600310432)
- CLOROX Cleaners & Detergents, Bottle, Unscented, 12 PK (CLO32251)
- CLOROX Cleaners & Detergents, 14 oz. Aerosol Can, Citrus, 12 PK (CLO 49100)
- CLOROX Regular Scent Germicidal Bleach 121 oz (32429)
- CLOROX Scentiva Wipes, Bleach Free Cleaning Wipes, Tub, Tahitian Grapefruit Splash, White (CLO60036)
- Clorox Disinfectants and Sanitizers