Shop All Disinfectants and Sanitizers
Clorox
Cleaners & Detergents, Aerosol Spray, Fresh
Mfr # 38504
Zoro # G807052476
product price: $8.15
/ea
$8.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Container Type Aerosol Spray
- Fragrance Fresh
- Application Method Disinfectant/Sanitizer
- Capacity 19 oz
- Surface Ceramics; Cement; Fiberglass; Glass; Grout; Laminates; Metal; Plastic; Vinyl
Product Information
- Brand Clorox
- MFR # 38504
- Zoro # G807052476
- UPC # 44600385044
- Country of Origin United States
- Category Disinfectants and Sanitizers
Details
Container Type | Aerosol Spray |
Fragrance | Fresh |
Item | Cleaners & Detergents |
Application Method | Disinfectant/Sanitizer |
Capacity | 19 oz |
Surface | Ceramics; Cement; Fiberglass; Glass; Grout; Laminates; Metal; Plastic; Vinyl |
Application | Disinfectant/Sanitizer |
Physical Form | Liquid |
For Use On | Bacteria; Fungus; Germs; Mildew; Mold; Viruses |
Net Weight | 1.53 lbs |
Standards | EPA Reg. No. 67619-21; EPA List N |
Description
Clorox Disinfecting Spray kills relevant bacteria, viruses and fungi that can cause serious illness and infection. It is EPA-registered to kill as many as 64 microorganisms and it kills the majority of bacteria on its EPA Master Label in 3 minutes. With incredible versatility, Clorox Disinfecting Spray can be used on a wide variety of hard surfaces while deodorizing and actually eliminating the bacteria that cause bad odors. From Clorox Commercial Solutions, this disinfecting spray is ideal for use in offices, day care centers, schools, busy healthcare environments and other commercial facilities.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LYSOL Disinfecting Wipes, 7.25" W x 7" L Tub, Lemon; Lime Blossom, White (RAC77182)
- BRIGHT AIR Scented Oil Air Freshenr, Lqd, 2.50oz, Appl (900022)
- GREEN KLEAN Green Klean GK-LitTrac Tennant & Nobles LiteTrac; Viper & Whirlwind Replacement Vacuum Bags - 10 per Case - Case of 10 (GK-LitTrac)
- GENUINE JOE Standard, 500 Sheets, White, 80 PK (GJO2508080)
- CLOROX Disinfecting Bleach Free Cleaning Wipes Value Pack, Canister, Fresh; Crisp Lemon, White, 75 PK (CLO30208CT)
- CLOROX Concentrated Bleach, 121 oz, Liquid, Regular (32424)
- CLOROX Cleaners & Detergents, 128 oz. Refill Bottle, Fragranced, 4 PK (31910)
- CLOROX Cleaner and Disinfectant, 32 oz. Bottle, Unscented, 6 PK (68832)
- CLOROX Scentiva Wipes, Bleach Free Cleaning Wipes, Canister, Pacific Breeze & Coconut, White (CLO60037)
- CLOROX Disinfecting Cleaning Wipes Value Pack, Canister, Fresh; Citrus Blend, White (CLO30112)
- BETCO Cleaners & Detergents, Bottle, 4 PK (2374700)
- Clorox Disinfectants and Sanitizers