Shop All Disinfectants and Sanitizers
Clorox
Cleaners & Detergents, 128 oz. Refill Bottle, Unscented, 4 PK
Mfr # CLO 68978
Zoro # G6081063
product price: $127.99
/pk 4, $32.00/ea
Free Shipping & Returns
$127.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Container Type Refill Bottle
- Size 128 oz.
- Fragrance Unscented
- Primary Chemical Sodium Hypochlorite
- Capacity 128 oz
Product Information
- Brand Clorox
- MFR # CLO 68978
- Zoro # G6081063
- UPC # 10729969689787
- Country of Origin United States
- Category Disinfectants and Sanitizers
Dimensions
Size | 128 oz. |
Details
Container Type | Refill Bottle |
Fragrance | Unscented |
Item | Cleaners & Detergents |
Primary Chemical | Sodium Hypochlorite |
Capacity | 128 oz |
Features | Value Pack—Stock up and save! |
Net Weight | 36 lbs |
Standards | EPA Reg. No. 56392-7; EPA List N |
Surface | Ceramic; Cement; Fiberglass; Glass; Grout; Laminates; Metal; Plastic; Vinyl |
For Use On | Ceramic; Cement; Fiberglass; Glass; Grout; Laminates; Metal; Plastic; Vinyl |
Physical Form | Liquid |
Application | Disinfectant/Cleaner |
Effective to Remove | Bacteria; Fungus; Germs; Grease; Grime; Mildew; Mold; Organic Matter; Soil; Viruses |
Description
Clorox® Healthcare® Bleach Germicidal Cleaner, 128 oz Refill Bottle, 4/Carton
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPRAYWAY Crazy Clean All Purpose Cleaner, 16oz, 12PK (SW030)
- URNEX Rinza Milk Frother Cleaner, 33.6 oz Bottle (UBI60020)
- METHOD Lemon Mint Scent Pods Dishwasher Detergent 17.2 oz , 30PK (329101)
- DYMON SCRUBS® Premoistened Hand Cleaner Towels, 10-1/2 x 12-1/4, 72 Per Bucket - ITW42272EA (ITW42272EA)
- CLOROX Regular Scent Disinfecting Bleach 43 oz (32260)
- CLOROX Disinfectant, Stain and Odor Remover, 128 oz. Bottle, Unscented, Translucent, 4 PK (31910)
- CLOROX Clorox® Clean-Up Cleaner + Bleach, Original, 32 Oz. Spray Bottle, 9/Carton (31221)
- CLOROX Scentiva Wipes, Bleach Free Cleaning Wipes, Tub, Tahitian Grapefruit Splash, White (CLO60036)
- CLOROX Lemon Scent Cleaner and Disinfectant 32 oz (60044)
- CLOROX Cleaners & Detergents, Smart Tube® Spray Bottle, Fresh, 9 PK (35417)
- LYSOL Lemon Scent All Purpose Cleaner Liquid 32 oz (1920075352)
- Clorox Disinfectants and Sanitizers