Shop All Degreasers
Clorox
Cleaner/Degreaser Disinfectant Refill, 4 Qt Liquid, Clear
Mfr # CLO35300
Zoro # G707480621
product price: $15.19
/ea
$15.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 4 Qt
- Cleaner Form Liquid
- Color Clear
- Standards EPA
- Application Nonporous Surface
Product Information
- Brand Clorox
- MFR # CLO35300
- Zoro # G707480621
- UPC # 44600353005
- Country of Origin United States
- Category Degreasers
Dimensions
Size | 4 Qt |
Details
Item | Cleaner/Degreaser Disinfectant Refill |
Cleaner Form | Liquid |
Color | Clear |
Standards | EPA |
Application | Nonporous Surface |
Features | Disinfectant; Phosphate-free |
Effective to Remove | Soil Remover; Grease Remover |
Type | Multipurpose Cleaner & Degreaser |
Description
Formula 409 Cleaner Degreaser dissolves grease, grime and food stains while killing 999 percent of germs This EPAregistered sanitizer is formulated to kill Salmonella, Staph, E coli and Athlete's foot fungus on nonfoodcontact surfaces From Clorox Commercial Solutions, this degreaser powers through tough messes on a wide range of surfaces and is perfect for use in commercial kitchens, schools and office breakrooms
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTEPLAST GROUP 30 gal Trash Bags, 30 in x 36 in, Heavy-Duty, 11 microns, Clear, 500 PK (VALH3037N13)
- 2XL Contemporary Wall Mount Wipe Dispenser, Smoke Gray (TXL L80)
- BOBRICK Paper Towel Dispenser (35903)
- LIBMAN COMMERCIAL Heavy-Duty Wonder Mop, 4PK (1228)
- CLOROX Formula 409 Cleaner Degreaser Disinfectant, 32 oz. Trigger Spray, 12 Bottles - 35306 (COX35306CT)
- CLOROX Formula 409 Cleaner Degreaser Disinfectant, Gallon Bottle, 4 Bottles - 35300 (COX35300CT)
- INSTANT POWER PROFESSIONAL Holding Tank Cleaner And Treatment, 55 Gal Drum, Liquid, Clear Orange (8873)
- LPS Multi-Purpose Cleaner/Degreaser, 28 Oz Trigger Spray Bottle, Liquid, Colourless to Light Yellow (06328)
- DIVERSEY Cleaner/Degreaser, 1.5 Oz Packet, Powder, Purple, 2 PK (990682)
- FRANKLIN CLEANING TECHNOLOGY Clearinse Plus Foaming Cleaner/Degreaser, 1 Gal. Bottle (F213622-EA)
- LPS Degreaser, 1 Gal Jug, Liquid, Clear Water-White (01428)
- Clorox Degreasers