Shop All Disinfectants and Sanitizers
Clorox
Cleaner and Disinfectant, 32 oz. Trigger Spray Bottle, Cherry Almond, 9 PK
Mfr # 30828
Zoro # G3898218
product price: $75.19
/pk 9, $8.35/ea
Free Shipping & Returns
$75.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Container Type Trigger Spray Bottle
- Size 32 oz.
- Fragrance Cherry Almond
- Primary Chemical Hydrogen Peroxide
- Cleaner Chemical Product Grouping Disinfectants and Sanitizers
Product Information
- Brand Clorox
- MFR # 30828
- Zoro # G3898218
- UPC # 10044600308286
- Country of Origin United States
- Category Disinfectants and Sanitizers
Dimensions
Size | 32 oz. |
Cleaner Container Size | 32 oz. |
Degreaser Container Size | 32 oz. |
Container Size | 32 oz |
Description
Disinfectant, Primary Chemical Hydrogen Peroxide, Container Type Trigger Spray Bottle, Container Size 32 oz, Ready to Use/Concentrated Ready to Use, Recommended Dilution Ready to Use, Fragrance Unscented, Cleaner Form Liquid, Surfaces for Use On Hard Nonporous Surfaces, Standards EPA Registered, Wet Contact Time 30 sec to 4 min, Targeted Pathogens Norovirus; TB, Product Series Clorox, VOC Content 1 Percent, Flash Point 200 Degrees F, Rinse Required Yes, NSF Rating Not Rated, EPA Registered Yes
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WOODLINK LTD Woodlink WLHBMOP Hummingbird Tube Brush (8405318)
- BOARDWALK Cut-End Wet Mop, White, Rayon, BWK2024REA (BWK2024REA)
- REMCO 1 73/100 in W Scrub Brush, Stiff, 12 in L Handle, 4 33/100 in L Brush, White, Plastic (41855)
- TRINITY PLASTICS 10 gal Trash Bags, 24 in x 23 in, Medium-Duty, 1 mil, Black, 500 PK (100392)
- CLOROX Disinfecting Wipes, Crisp Lemon, WE, PK 75 (CLO01628)
- CLOROX Disinfecting Mist, Eucalyptus Peppermint, 16 oz, 6PK (60152CT)
- CLOROX Cleaners & Detergents, Bottle, Regular (30966)
- CLOROX Disinfecting Cleaning Wipes, Canister, Fresh, Green, 35 PK (CLO01593CT)
- CLOROX 35CT Clorox Fresh Wipe (1593)
- CLOROX Cleaners & Detergents, 32 oz. Spray Bottle, Unscented (31478EA)
- ALPET Peracetic Acid Food Contact Surface Sanitizer, Jug, Vinegar (SSPA110)
- Clorox Disinfectants and Sanitizers