Shop All Disinfectants and Sanitizers
Clorox
Clean-Up Disinfectant Cleaner with Bleach, 32 fl oz (1 quart) Clear
Mfr # CLO35417
Zoro # G209923848
product price: $8.39
/ea
$8.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 32 fl oz (1 quart)
- Color Clear
- Ready to Use/Concentrated Ready-To-Use
- Cleaner Form Spray
- Effective to Remove Stain Remover; Bacteria Remover; Mold Remover; Mildew Remover; Germs Remover; Soap Scum Remover; Grime Remover; Grease Remover; Odor Remover
Product Information
- Brand Clorox
- MFR # CLO35417
- Zoro # G209923848
- UPC # 44600354170
- Country of Origin United States
- Category Disinfectants and Sanitizers
Dimensions
Size | 32 fl oz (1 quart) |
Details
Color | Clear |
Ready to Use/Concentrated | Ready-To-Use |
Item | Clean-Up Disinfectant Cleaner with Bleach |
Cleaner Form | Spray |
Effective to Remove | Stain Remover; Bacteria Remover; Mold Remover; Mildew Remover; Germs Remover; Soap Scum Remover; Grime Remover; Grease Remover; Odor Remover |
Application | Multi Surface; Multipurpose |
Type | Disinfectant |
Description
Clorox Clean-Up Disinfectant Cleaner with Bleach is a powerful one-step cleaner, disinfectant and stain remover. It eliminates odors caused by bacteria, mold and mildew. With Clorox Clean-Up Disinfectant Cleaner with Bleach, you can clean and disinfect confidently with the power of Clorox Bleach. From Clorox Commercial Solutions, this fresh-smelling spray cleaner is perfect for use in offices, daycare centers, restaurants, schools and other commercial facilities. Spray every drop with Smart Tube technology that reaches to the very bottom of the bottle. Packaging may vary.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORAMCO TRASH BAG 33G 150CT (RST3339W)
- GENUINE JOE 45 Gal. Clear Trash Can Liners, 250PK (GJO01015)
- PALMOLIVE Liquid Dishwashing, 3 oz., Fresh, PK72 (201417)
- WINDEX Liquid Multi-Surface Disinfectant Cleaner, Unscented, Trigger Spray Bottle, 8 PK (322369)
- CLOROX Cleaners & Detergents, 32 oz. Trigger Spray Bottle, Unscented, 12 PK (01698)
- CLOROX Cleaners & Detergents, 128 oz. Refill Bottle, Unscented, 4 PK (CLO 68978)
- CLOROX Disinfecting Wipes, Canister, Fresh, Green, 75 PK (CLO15949CT)
- CLOROX Bleach Disinfectant, 32 oz. Trigger Spray Bottle, Unscented, Translucent, 9 PK (31478)
- CLOROX Disinfecting Mist, Eucalyptus Peppermint, 16 oz, 6PK (60152CT)
- CLOROX Scentiva Wipes, Bleach Free Cleaning Wipes, Canister, Pacific Breeze & Coconut, White (CLO60037)
- ODOBAN Odor Eliminator Disinfectant Cleaner Concentrate, 1 Gallon, Eucalyptus (911061-G4)
- Clorox Disinfectants and Sanitizers