Shop All Pool and Spa Chemicals
Clorox
Chlorine Stabilizer, Granular, 4 lb. Size
Mfr # 12004CLX
Zoro # G8014798
product price: $15.99
/ea
$15.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Pool
- Form Granular
- Size 4 lb
- pH Range 4.8 to 5.2
- Standards EPA
Product Information
- Brand Clorox
- MFR # 12004CLX
- Zoro # G8014798
- UPC # 810821021302
- Country of Origin United States
- Category Pool and Spa Chemicals
Dimensions
Size | 4 lb |
Container Size | 4 lb |
Details
Sub-Category | Pool |
Item | Chlorine Stabilizer |
Form | Granular |
pH Range | 4.8 to 5.2 |
Standards | EPA |
Color | White |
Fragrance | Unscented |
Primary Chemical | Cyanuric Acid |
pH Level | 4.8 to 5.2 |
pH Value | Acidic |
Phosphate Free | Yes |
Salt System Compatible | Yes |
Calcium Free | No |
Product Label | Chlorine Stabilizer |
Cleaner Form | Granular |
Biodegradable | No |
Container Type | Bag |
Description
Chlorine Stabilizer, Product Label Chlorine Stabilizer, Container Type Bag, Container Size 4 lb, Cleaner Form Granular, pH Value Acidic, pH Level 4.8 to 5.2, Standards EPA, Biodegradable No, Calcium Free No, Color White, Fragrance Unscented, Phosphate Free Yes, Primary Chemical Cyanuric Acid, Properties Phosphate Free, Salt System Compatible Yes
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONARCH Washcloth Size Terry Wipers - WHITE 50 lb box (N-W11-50)
- HERITAGE BAG Trash Bags, 200 PK (H5645PK)
- KIMTECH Towels & Wipes, White, Polypropylene, 40 Wipes, 10 PK (6070)
- MEGUIARS WIPES QUICK INTERIOR DETAILER (MGG-13600)
- CLOROX Spa Water Clarifier, 16 oz, Liquid, Almond, Blue (59016CSP)
- CLOROX Calcium Hardness Increaser, Granular (12204CLX)
- CLOROX Pool & Spa Filter Aid, For D.E. and Sand Filters, Box, 24 lbs, Granular, Fragrance Free (50124CLX)
- CLOROX 40 lbs. Pool Salt (40B-CLXPOOL)
- CLOROX pH Adjuster, Granular, 5 lb. Size (12105CLX)
- CLOROX Clarifier, Liquid, 32 oz., pH 6 to 9 (58232CLX)
- HTH Pool Care Tablet Chlorinating Chemicals 5 lb (42031)
- Clorox Pool and Spa Chemicals