Shop All Pool and Spa Chemicals
Clorox
Calcium Hardness Increaser, Granular
Mfr # 12204CLX
Zoro # G8017467
product price: $13.69
/ea
$13.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Pool
- Form Granular
- Size 5 lb
- Fragrance Unscented
- Color White
Product Information
- Brand Clorox
- MFR # 12204CLX
- Zoro # G8017467
- UPC # 810821021333
- Country of Origin United States
- Category Pool and Spa Chemicals
Dimensions
Size | 5 lb |
Container Size | 5 lb |
Details
Sub-Category | Pool |
Item | Calcium Hardness Increaser |
Form | Granular |
Fragrance | Unscented |
Color | White |
Standards | EPA |
Primary Chemical | Calcium Chloride |
Product Label | Calcium Hardness Increaser |
Container Type | Bag |
Phosphate Free | Yes |
Biodegradable | No |
Salt System Compatible | Yes |
Calcium Free | No |
Cleaner Form | Granular |
Description
Calcium Hardness Increaser, Product Label Calcium Hardness Increaser, Container Type Bag, Container Size 5 lb, Cleaner Form Granular, Standards EPA, Biodegradable No, Calcium Free No, Color White, Fragrance Unscented, Phosphate Free Yes, Primary Chemical Calcium Chloride, Properties Phosphate Free, Salt System Compatible Yes
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZEP Shell Shock Heavy Duty Soy-Based Hand Cleaner, Cinnamon, 1 gal Bottle (318524)
- KIPP Indexing Plunger D1= M12X1, 5, D=6, Style C, Lockout Type wo Locknut, Stainless Steel Hardened (K0339.03206)
- TENNANT Floor Machine Brush, 14 in Dia, White (87333)
- TOUGH GUY Buffing Pad, Red, Size 20", Round, PK5 (402W40)
- CLOROX Pool & Spa Filter Aid, For D.E. and Sand Filters, Box, 24 lbs, Granular, Fragrance Free (50124CLX)
- CLOROX Clarifier, Liquid, 32 oz., pH 6 to 9 (58232CLX)
- CLOROX Spa Water Clarifier, 16 oz, Liquid, Almond, Blue (59016CSP)
- CLOROX pH Adjuster, Granular, 5 lb. Size (12105CLX)
- CLOROX 40 lbs. Pool Salt (40B-CLXPOOL)
- CLOROX Chlorine Stabilizer, Granular, 4 lb. Size (12004CLX)
- POOL BREEZE Liquid Clarifier 1 qt (88482)
- Clorox Pool and Spa Chemicals