Shop All Mini and Specialty Flashlights
Clore Automotive
LED COB WORK LIGHT 300ML OUTPUT
Mfr # JSLNC1341
Zoro # G002429400
product price: $46.45
/ea
$46.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lumens 300 lm (High); 90 lm (Low); 60 lm (Focus Light)
- Rechargeable Yes
- Run Time on High Setting 4 hr
- Mounting Type Magnet and Hang Hook
- Lighting Technology LED
Product Information
- Brand Clore Automotive
- MFR # JSLNC1341
- Zoro # G002429400
- Country of Origin Unknown
- Category Mini and Specialty Flashlights
Details
Lumens | 300 lm (High); 90 lm (Low); 60 lm (Focus Light) |
Rechargeable | Yes |
Run Time on High Setting | 4 hr |
Mounting Type | Magnet and Hang Hook |
Lighting Technology | LED |
IP Rating | IP54 |
Item | Work Light |
Includes | Wall Charger with Braided USB Cable |
Features | Grip-Tech Housing for Assured Grip and Impact Resistance. LED Battery Status Display |
Recharge Port | USB-C |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Proquip International Fpl36ex-l replacement light bulb lamp (FPL36EX-L PROQUIP INTERNATIONAL)
- LITHONIA LIGHTING 1/4 turn channel fastener (U1106 J10)
- LUMAPRO Miniature LED Bulb, LM1012MS, T3 1/4, 12V (LM1012MS-W)
- SOUTHWIRE Work Light, Battery, 1500lm, LED (6165I)
- CLORE AUTOMOTIVE Led Rechargeable Torch Pen Light 120 Lumen (LNC312)
- CLORE AUTOMOTIVE $LED COB WORK LIGHT 500LM OUTPUT (JSLNC1541)
- CLORE AUTOMOTIVE LED COB WORK LIGHT 200LM OUTPUT (JSLNC1241)
- LITEZALL Carabiner COB LED Keychain (LA-ALUSKEY-12/48)
- RAILHEAD GEAR Penlight, Aluminum, 150 lm (KE-FL1087)
- NITE IZE Rechargeable Pen Light (RPLRA-01-R7)
- AMERICAN RED CROSS White Led Rechargeable Hands Free Light, Lithium-Ion, 15lm (ARCBB201W-SNG)
- Clore Automotive Mini and Specialty Flashlights