Shop All Automotive Diagnostic & Testing Instruments
Clore Automotive
ELECTRONIC BATTER & SYSTEM TESTER
Mfr # SOBA6
Zoro # G702135519
$71.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Over-Voltage Protection; Reverse Polarity Protection
- Volts 4.5 to 16V
- Display Type LCD
- Connector Type Clamps
- For Use With Battery Type Flooded, AGM Flat Plate, AGM Spiral, Gel Cell, Start-Stop AGM, Start-Stop Enhanced Flooded
Product Information
- Brand Clore Automotive
- MFR # SOBA6
- Zoro # G702135519
- Country of Origin Unknown
- Category Automotive Diagnostic & Testing Instruments
Dimensions
Cable Length | 21 in |
Details
Item | Battery and System Tester |
Features | Over-Voltage Protection; Reverse Polarity Protection |
Volts | 4.5 to 16V |
Display Type | LCD |
Connector Type | Clamps |
For Use With Battery Type | Flooded, AGM Flat Plate, AGM Spiral, Gel Cell, Start-Stop AGM, Start-Stop Enhanced Flooded |
For Battery Voltage | 12V |
Testing Capacity | 100 to 1200 CCA |
For System Voltage | 12V |
Rating Systems | CCA, CA(MCA) |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HALTEC Standard Bore Tool, 3 in. L, 3/4 in. D (IN-20)
- GROTE Battery Splice, 4 AWG, Gray, PK2 (82-9219)
- VIKAN Hand Brush, Soft, Transport Line (450252)
- OTC Diagnostic, Scan Tool, 2 pcs. (3209)
- PERFORMANCE TOOL 6-Pc Noid Light Set Noid Light Kit, W89500 (W89500)
- BOSCH SMT300 Smoke Machine Leak Tester Kit (SMT 300)
- ABRITES ESL Emulator for Mercedes-Benz W204/W207/W212 (ABRITES-EM012)
- KASTAR HAND TOOLS/A&E HAND TOOLS/LANG Diesel Fuel Restriction Tester-Compuchk (KHTU-32-21)
- LANG TOOLS Fuel Injection Pressure Tester with Schrader Adapters (TU-469)
- STEELMAN Electric Stethoscope Combo (65001)
- Clore Automotive Automotive Diagnostic & Testing Instruments