Shop All Battery Chargers
Clore Automotive
Clore Automotive SIPL2310 10-6-2 Amp 6-12V Intelligent Battery Charger and Maintainer
Mfr # SIPL2310
Zoro # G904128302
product price: $127.99
/ea
Free Shipping & Returns
$127.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Gauge 12 AWG
- Cable Length 72 in
- Charge Type Automatic
- Voltage 6/12V
- Output Current - Charging 10/6/2 A
Product Information
- Brand Clore Automotive
- MFR # SIPL2310
- Zoro # G904128302
- UPC # 10271023721
- Country of Origin China
- Category Battery Chargers
Dimensions
Cable Length | 72 in |
Details
Cable Gauge | 12 AWG |
Charge Type | Automatic |
Item | Battery Charger / Maintainer |
Voltage | 6/12V |
Output Current - Charging | 10/6/2 A |
Features | Advanced Multi-Phase Charging Process. Soft Start Mode for Severely Depleted Batteries. Recondition Mode Rejuvenates Distressed Batteries. Enhanced Maintenance Mode for Ideal Long Term Storage. Temperature Compensation for More Effective Charging. Reverse Polarity Protection and Battery Fault Detection |
Charging Phases | 7 |
Description
Combining fully automatic operation and the ability to properly charge multiple battery types - one charger does it all, from fast charging and battery repair to battery maintenance and long term storage charging.
Will charge virtually any lead acid battery type, Flooded, AGM, Gel Cell, Spiral Wound, Marine and Deep Cycle batteries.
6 and 12 Volt battery charging.
10/6/2A charge rates (automatic).
Soft Start Mode for severely depleted batteries.
Recondition Mode rejuvenates distressed batteries.
Enhanced maintenance mode for ideal long term storage.
Temperature compensation for more effective charging.
Reverse Polarity Protection and Battery Fault Detection.
Data rich display provides detailed feedback during charging.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- K-TOOL INTERNATIONAL Dual Pad Wireless Inductive Charging Base (KTIXD5532)
- KODAK FLIK X4 800 x 480 LCD Home Theater Projector System with 100 Lumens -Tripod and Case Included (RODPJSX5P480)
- ENERGIZER Ultimate Lithium AAA 1.5 V 1250 Ah Battery L92BP-4 4 pk (L92SBP-4)
- DENAQ Battery Denaq Laptop/Tablet AC Adapter (DQ-PA-12-7450)
- CLORE AUTOMOTIVE PROLOGIX 10A 12/24V BATTERY CHARGER (SOPL2410)
- CLORE AUTOMOTIVE 12V 5A 4-Bank Solar Pro-Logix Battery Charger (PL4050)
- CLORE AUTOMOTIVE Clore Automotive Llc BPES6000KE 3000 Peak Amp Battery Booster Pack (BPES6000KE)
- CLORE AUTOMOTIVE 12V Pro-Logix Battery Charger W/100A Power Supply (PL6100)
- CLORE AUTOMOTIVE 10A 12/24V Solar Pro-Logix Battery Charger (PL2410)
- CLORE AUTOMOTIVE Black Clamp For 660 & 5000 (249-093-900)
- MIGHTY MAX BATTERY 24 Volt 8 Amp Charger For Invacare Pronto M91 with SureStep (MAX3497016)
- Clore Automotive Battery Chargers