Shop All Portable Device Chargers
Clore Automotive
25 Ft. Heavy Duty 2/0 Gauge Cable
Mfr # 422252
Zoro # G602566789
Free Shipping & Returns
$177.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Cable Length 25 ft
- Cable Gauge 2/0 AWG
- Min. Operating Temp. -40°C
- Max. Operating Temp. 80°C
- Clamp Rating 800 A
Product Information
- Brand Clore Automotive
- MFR # 422252
- Zoro # G602566789
- UPC # 10271025596
- Country of Origin China
- Category Portable Device Chargers
Dimensions
Cable Length | 25 ft |
Details
Item | Booster Cable |
Cable Gauge | 2/0 AWG |
Min. Operating Temp. | -40°C |
Max. Operating Temp. | 80°C |
Clamp Rating | 800 A |
Cable Style | Single |
Cable Jacket Material | TPR |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VENTEV Chargesync Alloy USB A to Apple Lightning Cable 10ft, Steel Gray (ACABMFISTE10VNV)
- 3M SPECIALTY ADH REMOVER QT - EA (3M38984)
- ICOM Portable Two Way Radio, VHF, 6W (M73 61 USA)
- TRIPP LITE Tripp Lite Keyspan® High-Speed USB-to-DB9 Serial Adapter with Detachable Cable (USA-19HS)
- CLORE AUTOMOTIVE CHARGE IT! Wheel Battery Charger 12 Volt, 40/10/2/200 Amp (4735)
- CLORE AUTOMOTIVE 25 ft. Heavy Duty 1 Gauge Booster Cables (401252)
- CLORE AUTOMOTIVE 12/24V 60A PRO-LOGIX Wheel Charger with Boost (PL3760)
- CLORE AUTOMOTIVE CHARGER W/ SMALL JACK F/ES5000ES6000 (TBESA-218)
- CLORE AUTOMOTIVE 25 ft. Medium Duty 2 Gauge Cable (402252)
- CLORE AUTOMOTIVE Solar Charge It! 6/12V 6/2A Battery Charger (4506)
- ILC Replacement For Cameron Sino 4894128145233 Charger (4894128145233:)
- Clore Automotive Portable Device Chargers