Modern Decorative Aluminum Round Wall Clock For Living Room, Kitchen, Dining Room, Silver
Mfr # QI004511.SI
Zoro # G105831292
Key Features
- Width 12
- Height 2
- Depth 12
- Material Aluminum
Product Information
- Brand Clockswise
- MFR # QI004511.SI
- Zoro # G105831292
- UPC # 651355045118
- Country of Origin China
- Category Clocks
Dimensions
Width | 12 |
Height | 2 |
Depth | 12 |
Details
Color | Silver |
Material | Aluminum |
Description
Transform your empty wall space into a focal point of modern elegance with this decorative wall clock. Whether you're looking to enhance the decor of your living room, kitchen, dining room, study, or home office, this clock is the perfect solution. Boasting a sleek and contemporary design, it adds a touch of sophistication and style to any room, creating an inviting and visually appealing ambiance. Crafted from sturdy plastic material, it not only looks beautiful but is also built to withstand the test of time, ensuring years of reliable use. The clock operates silently with sweep and silent movement, providing you with accurate timekeeping without any annoying ticking or chiming noises, making it ideal for creating a peaceful and conducive work environment or promoting restful sleep. Plus, its battery-operated mechanism means you can easily install it anywhere in your home without the need for a power outlet. Complete the look of your home with this modern wall clock and enjoy the perfect blend of style, functionality, and convenience.
- •Dimensions: Measuring a generous 12 inches in width and depth, with a height of 2 inches, this clock commands attention and fills empty wall space with style and sophistication.
- •Modern Design: With its sleek and contemporary design, this wall clock adds an elegant touch and artistic flair to any room, elevating the overall aesthetic of your home decor.
- •Sturdy Material: Crafted from durable plastic material, this clock ensures long-lasting durability and resilience against everyday wear and tear, making it a reliable and enduring accent piece for your home.
- •Functional: Battery-operated and requiring just 1 AA battery (not included), this clock offers convenient timekeeping without the hassle of cords or wires, providing you with reliable and hassle-free operation.
- •Quiet Operation: Say goodbye to annoying ticking or chiming sounds with the sweep and silent movement of this clock, allowing you to enjoy a peaceful and tranquil environment in your home without any disruptions.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONARCH SPECIALTIES Computer Desk, Home Office, Laptop, Leaning, Storage Drawers, 61"H, Work, Laminate, Brown (I 7043)
- NATIONAL PUBLIC SEATING Rectangle Science Lab Table, W/BC 24" x 48" x 30", L, 24" X 48" X 30", Black (SLT1-2448HB)
- ZANIES Zanies ZW052 79 Snuggle Bear Blanket Princess Pink (ZW052 79)
- REGENCY Rectangle Kobe Training Tables, 60 X 24 X 29, Wood, Metal Top, Maple (MKTRCT6024PL)
- CLOCKSWISE Vintage Wood-Looking Plastic Pendulum Wall Clock Silent Wall Mount Battery-Operated, Large Brown (QI004145.L.BN)
- CLOCKSWISE Retro Decor Bronze Rustic Wall Clock For Living Room, Kitchen, Dining Room, Plastic (QI004512)
- CLOCKSWISE Traditional Brown Round Wood- Looking Pendulum Plastic Wall Clock (QI004509.BN)
- CLOCKSWISE Decorative Classic Red Round Wall Clock For Living Room, Kitchen, Dining Room, Plastic (QI004510.RD)
- CLOCKSWISE Decorative Classic Black Round Wall Clock For Living Room, Kitchen, Dining Room, Plastic (QI004510.BK)
- CLOCKSWISE Decorative Classic White Round Wall Clock For Living Room, Kitchen, Dining Room, Plastic (QI004510.WT)
- ACURITE Acu-rite Set & Forget Office Wall Clock (46004T)
- Clockswise Clocks