Shop All Wiper Blades
Clix
Wiper Blade, Conventional, 16", Rubber, Rear
Mfr # QFR-16B
Zoro # G910190386
product price: $6.79
/ea
$6.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Blade Type Conventional
- Series QFR
- Size 16 in
- Blade Material Rubber
Product Information
- Brand Clix
- MFR # QFR-16B
- Zoro # G910190386
- Country of Origin Viet Nam
- Category Wiper Blades
Dimensions
Size | 16 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Wiper Blade |
Blade Type | Conventional |
Series | QFR |
Blade Material | Rubber |
Arm Type | Roc Loc 3 |
Windshield Location | Rear |
Adapter Included | Yes |
Includes | Mounting Hardware |
Description
Wiper Blade, Blade Type Conventional, Arm Type Roc Loc 3, 16 in, Blade Material Rubber, Adapter Included Yes, Rear, Includes Mounting Hardware, Series QFR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DONALDSON Oil FilterSpin-On (P550671)
- BOSCH Oil Filter, 3421 (3421)
- NTK Vapor Canister, 4B1117 (4B1117)
- MAIN FILTER CARQUEST 85758 Replacement/Interchange Spin-On Filter (MF0058058)
- CLIX Wiper Blade, Beam, 15", Rubber, Front (CLXSP-15)
- CLIX Wiper Blade, Beam, 18", Rubber, Front (CLXSP-18)
- CLIX Wiper Blade, Conventional, 12", Rubber, Rear (QFR-12E)
- CLIX Wiper Blade, Beam, 22", Rubber, Front (CLXSP-22)
- CLIX Wiper Blade, 15" (CLX-15)
- BOSCH Excel+ Wiper Blade, 41928 (41928)
- AUTOTEX Wiper Blade, Universal, Size 15 In (M6-15)
- Clix Wiper Blades