Shop All Wiper Blades
Clix
Wiper Blade, Conventional, 12", Rubber, Rear
Mfr # QFR-12E
Zoro # G710190388
product price: $6.79
/ea
$6.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Windshield Location Rear
- Adapter Included Yes
- Blade Material Rubber
- Series QFR
- Blade Type Conventional
Product Information
- Brand Clix
- MFR # QFR-12E
- Zoro # G710190388
- Country of Origin Viet Nam
- Category Wiper Blades
Dimensions
Size | 12 in |
Details
Item | Wiper Blade |
Windshield Location | Rear |
Adapter Included | Yes |
Blade Material | Rubber |
Series | QFR |
Blade Type | Conventional |
Includes | Mounting Hardware |
Arm Type | Snap Claw E |
Description
Wiper Blade, Blade Type Conventional, Arm Type Snap Claw E, 12 in, Blade Material Rubber, Adapter Included Yes, Rear, Includes Mounting Hardware, Series QFR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDWIN FILTERS Air Filter, 5-17/32 x 20-9/16 in. (RS3997)
- DONALDSON Air Filter, Safety Radialseal, P532504 (P532504)
- MOTORMITE SPARK PLUG NON-FOULERS-14MM TAPERED SEAT (42008)
- 3M 3M 420 Bondo Fiberglass Resin Repair Kit (7010363201)
- CLIX Wiper Blade, Beam, 22", Rubber, Front (CLXSP-22)
- CLIX Wiper Blade, 15" (CLX-15)
- CLIX Wiper Blade, Beam, 18", Rubber, Front (CLXSP-18)
- CLIX Wiper Blade, Beam, 15", Rubber, Front (CLXSP-15)
- BOSCH Oe Wiper Blade, 3397118700 (3397118700)
- BOSCH ICON Wiper Blade -13A (13A)
- VELVAC Flat Windshield Hd Blade 15" (71-15)
- Clix Automotive Exterior Accessories