Shop All Wiper Blades
Clix
Wiper Blade, Beam, 26", Rubber, Front
Mfr # CLXSP-26
Zoro # G810190394
product price: $15.59
/ea
$15.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Windshield Location Front
- Includes Universal Adapter System
- Blade Material Rubber
- Adapter Included Yes
- Arm Type Bayonet, Hook, Pin
Product Information
- Brand Clix
- MFR # CLXSP-26
- Zoro # G810190394
- Country of Origin Viet Nam
- Category Wiper Blades
Dimensions
Size | 26 in |
Details
Item | Wiper Blade |
Windshield Location | Front |
Includes | Universal Adapter System |
Blade Material | Rubber |
Adapter Included | Yes |
Arm Type | Bayonet, Hook, Pin |
Series | CLXSP |
Blade Type | Beam |
Description
Wiper Blade, Blade Type Beam, Arm Type Bayonet, Hook, Pin, 26 in, Blade Material Rubber, Adapter Included Yes, Front, Includes Universal Adapter System, Series CLXSP
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO Oil Filter Wrench, Capacity 4.75 (JFF120)
- BUYERS PRODUCTS Straight Tongue Coupler - 2 Inch Ball, 2 Inch Channel, 350 Pound Tongue Weight, Primed Steel (0091058)
- ZIRCON WireWarning e50 6.66 in. L X 2.80 in. W Stud Sensor 1-1/2 in. 1 pc (64919)
- BALDWIN FILTERS Air Filter, 8-5/32 x 11-5/8 in. (RS3882)
- CLIX Wiper Blade, Conventional, 12", Rubber, Rear (QFR-12E)
- CLIX Wiper Blade, 15" (CLX-15)
- CLIX Wiper Blade, Beam, 15", Rubber, Front (CLXSP-15)
- CLIX Wiper Blade, Beam, 22", Rubber, Front (CLXSP-22)
- CLIX Wiper Blade, Beam, 18", Rubber, Front (CLXSP-18)
- AUTOTEXT HEAVY DUTY Wiper System Bracket (102938)
- AUTOTEXT HEAVY DUTY Saddle Wiper, 22" (78-22)
- Clix Wiper Blades