Shop All Wiper Blades
Clix
Wiper Blade, Beam, 21", Rubber, Front
Mfr # CLXSP-21
Zoro # G510190397
product price: $13.75
/ea
$13.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Adapter Included Yes
- Size 21 in
- Windshield Location Front
- Blade Type Beam
- Series CLXSP
Product Information
- Brand Clix
- MFR # CLXSP-21
- Zoro # G510190397
- Country of Origin Viet Nam
- Category Wiper Blades
Dimensions
Size | 21 in |
Details
Item | Wiper Blade |
Adapter Included | Yes |
Windshield Location | Front |
Blade Type | Beam |
Series | CLXSP |
Arm Type | Bayonet, Hook, Pin |
Includes | Universal Adapter System |
Blade Material | Rubber |
Description
Wiper Blade, Blade Type Beam, Arm Type Bayonet, Hook, Pin, 21 in, Blade Material Rubber, Adapter Included Yes, Front, Includes Universal Adapter System, Series CLXSP
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAIN FILTER FILTER PRODUCTS COMPANY ( FPE7010N Replacement/Interchange Spin-On Filter (MF0058069)
- GROTE Stop/Tail/Turn Lamp, 56-Diode, LED, Red (G6012)
- BUYERS PRODUCTS 6 Inch Oval Stop/Turn/Tail Light With 10 Red LEDs, Clear Lens (5626553)
- BALDWIN FILTERS Air Filter, 10-27/32 x 15-1/2 in. (PA2577)
- CLIX Wiper Blade, Conventional, 12", Rubber, Rear (QFR-12E)
- CLIX Wiper Blade, 15" (CLX-15)
- CLIX Wiper Blade, Beam, 18", Rubber, Front (CLXSP-18)
- CLIX Wiper Blade, Beam, 22", Rubber, Front (CLXSP-22)
- CLIX Wiper Blade, Beam, 15", Rubber, Front (CLXSP-15)
- VELVAC Flat Windshield Hd Blade 14" (71-14)
- BOSCH Aerotwin Rear Wiper Blade -H240 (H240)
- Clix Automotive Exterior Accessories