Shop All Wiper Blades
Clix
Wiper Blade, Beam, 20", Rubber, Front
Mfr # CLXSP-20
Zoro # G410190398
product price: $13.75
/ea
$13.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Material Rubber
- Windshield Location Front
- Adapter Included Yes
- Blade Type Beam
- Size 20 in
Product Information
- Brand Clix
- MFR # CLXSP-20
- Zoro # G410190398
- Country of Origin Viet Nam
- Category Wiper Blades
Dimensions
Size | 20 in |
Details
Item | Wiper Blade |
Blade Material | Rubber |
Windshield Location | Front |
Adapter Included | Yes |
Blade Type | Beam |
Includes | Universal Adapter System |
Arm Type | Bayonet, Hook, Pin |
Series | CLXSP |
Description
Wiper Blade, Blade Type Beam, Arm Type Bayonet, Hook, Pin, 20 in, Blade Material Rubber, Adapter Included Yes, Front, Includes Universal Adapter System, Series CLXSP
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HALTEC Dual Foot Air Chuck, 14 in Long, Dual Foot Air Chuck (CH-355-LO)
- GEARWRENCH 12 Piece Tubing Service Set (41590D)
- LISLE Battery Side Terminal Cleaner Brush (11400)
- 3M Reflective Tape, Gray, Plastic, 150 ft. L (7610)
- CLIX Wiper Blade, Beam, 18", Rubber, Front (CLXSP-18)
- CLIX Wiper Blade, Conventional, 12", Rubber, Rear (QFR-12E)
- CLIX Wiper Blade, 15" (CLX-15)
- CLIX Wiper Blade, Beam, 15", Rubber, Front (CLXSP-15)
- CLIX Wiper Blade, Beam, 22", Rubber, Front (CLXSP-22)
- MACH 1 Wiper Blade, Hybrid, 26" Size (PHV261)
- TRICO Beam Wiper Blade, 13-190 (13-190)
- Clix Automotive Exterior Accessories