Shop All Wiper Blades
Clix
Wiper Blade, Beam, 18", Rubber, Front
Mfr # CLXSP-18
Zoro # G810190400
product price: $13.75
/ea
$13.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Universal Adapter System
- Windshield Location Front
- Series CLXSP
- Arm Type Bayonet, Hook, Pin
- Size 18 in
Product Information
- Brand Clix
- MFR # CLXSP-18
- Zoro # G810190400
- Country of Origin Viet Nam
- Category Wiper Blades
Dimensions
Size | 18 in |
Details
Item | Wiper Blade |
Includes | Universal Adapter System |
Windshield Location | Front |
Series | CLXSP |
Arm Type | Bayonet, Hook, Pin |
Blade Material | Rubber |
Blade Type | Beam |
Adapter Included | Yes |
Description
Wiper Blade, Blade Type Beam, Arm Type Bayonet, Hook, Pin, 18 in, Blade Material Rubber, Adapter Included Yes, Front, Includes Universal Adapter System, Series CLXSP
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SURTRACK AXLE Cv Axle Shaft, To-8168 (TO-8168)
- CURT Hitch Lock, 1-1/4" Receiver/Brbll/Chrme (23501)
- ANCOR Stainless Steel Cushion Clamp - 1-3/4" - 10-Pack (404172)
- AP EXHAUST ENFORCER MUFFLER, ROUND - 6IN (3742)
- CLIX Wiper Blade, Conventional, 12", Rubber, Rear (QFR-12E)
- CLIX Wiper Blade, 15" (CLX-15)
- CLIX Wiper Blade, Beam, 22", Rubber, Front (CLXSP-22)
- CLIX Wiper Blade, Beam, 15", Rubber, Front (CLXSP-15)
- UNITED PET GROUP United Pet Group 210262 22 in. Water Repellency Wiper Blade (210262)
- TRICO 22 Trico Exact Fit Wiper Blade (Beam) Beam Blade, 22-16B (22-16B)
- BOSCH Excel+ Wiper Blade, 41917 (41917)
- Clix Wiper Blades