Shop All Wiper Blades
Clix
Wiper Blade, Beam, 16", Rubber, Front
Mfr # CLXSP-16
Zoro # G610190402
product price: $12.85
/ea
$12.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Arm Type Bayonet, Hook, Pin
- Windshield Location Front
- Adapter Included Yes
- Series CLXSP
- Includes Universal Adapter System
Product Information
- Brand Clix
- MFR # CLXSP-16
- Zoro # G610190402
- Country of Origin Viet Nam
- Category Wiper Blades
Dimensions
Size | 16 in |
Details
Item | Wiper Blade |
Arm Type | Bayonet, Hook, Pin |
Windshield Location | Front |
Adapter Included | Yes |
Series | CLXSP |
Includes | Universal Adapter System |
Blade Material | Rubber |
Blade Type | Beam |
Description
Wiper Blade, Blade Type Beam, Arm Type Bayonet, Hook, Pin, 16 in, Blade Material Rubber, Adapter Included Yes, Front, Includes Universal Adapter System, Series CLXSP
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AFTERMARKET 17210-ZE2-505 Air Filter & Prefilter Fits Honda GX240 GX270 8 & 9 HP Engines (FIA60-0212)
- GROTE Hs Butt, Poly 12-10 Ga PK15 (84-3550)
- VICTOR CLAMP MUFFLR SADDL2-1/4"" (22-5-00828-8)
- ECCO Directional Arrow, Amber, 53-13/16" L (ED3307A)
- CLIX Wiper Blade, Beam, 22", Rubber, Front (CLXSP-22)
- CLIX Wiper Blade, 15" (CLX-15)
- CLIX Wiper Blade, Conventional, 12", Rubber, Rear (QFR-12E)
- CLIX Wiper Blade, Beam, 18", Rubber, Front (CLXSP-18)
- CLIX Wiper Blade, Beam, 15", Rubber, Front (CLXSP-15)
- BOSCH 3397118946 Oe Style Windshield Wiper Blade Set (3397118946)
- AUTOTEX Wiper Blade (W1-22)
- Clix Wiper Blades