Shop All Wiper Blades
Clix
Wiper Blade, Beam, 14", Rubber, Front
Mfr # CLXSP-14
Zoro # G410190404
product price: $12.89
/ea
$12.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Windshield Location Front
- Arm Type Bayonet, Hook, Pin
- Size 14 in
- Adapter Included Yes
- Series CLXSP
Product Information
- Brand Clix
- MFR # CLXSP-14
- Zoro # G410190404
- Country of Origin Viet Nam
- Category Wiper Blades
Dimensions
Size | 14 in |
Details
Item | Wiper Blade |
Windshield Location | Front |
Arm Type | Bayonet, Hook, Pin |
Adapter Included | Yes |
Series | CLXSP |
Blade Type | Beam |
Blade Material | Rubber |
Includes | Universal Adapter System |
Description
Wiper Blade, Blade Type Beam, Arm Type Bayonet, Hook, Pin, 14 in, Blade Material Rubber, Adapter Included Yes, Front, Includes Universal Adapter System, Series CLXSP
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- A & I PRODUCTS Gauge, 600 Lb.; Glycerin Filled 4" x3" x2" (A-GG600)
- GROTE LED REPLACEMENT BULB (94791-4)
- AGS Brass Hex Nipple, 1-7/16 Length, Male (3/8-18 NPT), 1/card (PTF-66C)
- WARREN DISTRIBUTION Mag1 QT Snow Plow Oil (MAG65979)
- CLIX Wiper Blade, Beam, 18", Rubber, Front (CLXSP-18)
- CLIX Wiper Blade, Beam, 22", Rubber, Front (CLXSP-22)
- CLIX Wiper Blade, Beam, 15", Rubber, Front (CLXSP-15)
- CLIX Wiper Blade, Conventional, 12", Rubber, Rear (QFR-12E)
- CLIX Wiper Blade, 15" (CLX-15)
- BOSCH ICON Wiper Blade -26OE (26OE)
- BOSCH Aerotwin Wiper Blade, 3397009843 (3397009843)
- Clix Wiper Blades