Shop All Lab Chairs & Stools
Clinton
Stainless Steel Stool with Rubber Feet
Mfr # SS-2169
Zoro # G000915738
product price: $745.99
/ea
Free Shipping & Returns
$745.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Clinton
- MFR # SS-2169
- Zoro # G000915738
- Country of Origin Taiwan, Province of China
- Category Lab Chairs & Stools
Description
15" diameter stainless steel seat
Spin height adjustment
Extra wide base for stability
Polished stainless steel seat with recessed black vinyl insert
Rubber feet
Round foot ring
All welded stainless steel frame
*Clinton Stainless steel products are not MRI compatible.
Seat Diameter: 15"
Height Range: 19" - 26"
Spin height adjustment
Extra wide base for stability
Polished stainless steel seat with recessed black vinyl insert
Rubber feet
Round foot ring
All welded stainless steel frame
*Clinton Stainless steel products are not MRI compatible.
Seat Diameter: 15"
Height Range: 19" - 26"
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OHAUS Ohaus pH Buffer Solutions, 4.01 pH, 250 (30100425)
- SP SCIENCEWARE SPINBOX, STIRRING BAR, PTFE, ASST, PK16 (F37180-0000)
- DIGI-SENSE RTD Connector, 3 Pin, Female, 1/Ea (18527-82)
- UNITED SCIENTIFIC Deluxe Wimshurst Generator (WIMS02)
- CLINTON Chrome Base Stool, Black (2102-3BK)
- SHOPSOL Workbench Stool with Polyurethane Round Seat 20 In to 30.5 in Seat Height Adj. Non Marking Glides (1010383)
- BEVCO Blue Vinyl Cleanroom Chair w/ tilt, ISO 6, 22-32" St. Ht. (4551C3-BL)
- BEVCO Polyurethane Cleanroom Chair, ISO 4, 15-20" Seat Ht. (7000C1-BLK)
- BLUE RIDGE ERGONOMICS Vinyl Clean Room Chair, 17-3/4" to 23", Adjustable Arms, Black (BR-CLR-HPDHCH-CR-T1-A1-CC-BLK)
- BLUE RIDGE ERGONOMICS Basic Poly Med Bench Chair, Casters (BR-BPMBCH-RG-NF-RC)
- BLUE RIDGE ERGONOMICS Vin Hi Bench Chair w/ Med Bk BF Cast BLK (BR-VHBCH-MB-RG-T0-A0-BF-RC-8540)
- Clinton Lab Chairs & Stools