Shop All Lab Chairs & Stools
Clinton
Stainless Steel Stool with Rubber Feet, Desert Tan
Mfr # SS-2179-3DT
Zoro # G100915812
Free Shipping & Returns
$831.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Clinton
- MFR # SS-2179-3DT
- Zoro # G100915812
- Country of Origin United States
- Category Lab Chairs & Stools
Description
4" thick padded seat for comfort
Smooth machine screw height adjustment
Rubber feet
Round foot ring
All welded stainless steel frame
Easy clean, premium, knit-backed upholstery
Extra wide base for stability
*Clinton Stainless steel products are not MRI compatible.
Seat Diameter: 14"
Height Range: 22.5" - 27"
Smooth machine screw height adjustment
Rubber feet
Round foot ring
All welded stainless steel frame
Easy clean, premium, knit-backed upholstery
Extra wide base for stability
*Clinton Stainless steel products are not MRI compatible.
Seat Diameter: 14"
Height Range: 22.5" - 27"
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QORPAK Bottle Grad Beaker Round 30 ml, PK48 (GLC-01450)
- AIR SCIENCE Evidence Drying Cabinet, 36" H, 28" W (FDC-006-A)
- ZYMO RESEARCH Rattler Plating Beads, 230 g/bottle, 1 Bottle (ZS1001)
- SP SCIENCEWARE Burette, 10mL (F37915-0510)
- CLINTON Chrome Base Stool, Black (2102-3BK)
- BLUE RIDGE ERGONOMICS Erie Med Bench Chair, AA, BF, Casters (BR-TPMBCH-RG-A1-BF-RC)
- BLUE RIDGE ERGONOMICS Tractor Stool, 300 lb Cap., Blue (PTMBSO-CR-CF-CC-BLU)
- SHOPSOL Workbench Stool with Polyurethane Round Seat 20 In to 30.5 in Seat Height Adj. Non Marking Glides (1010383)
- BLUE RIDGE ERGONOMICS Polyurethane Stool, 300 lb Cap., Black (IPDHSO-RG-RC-BLK)
- BLUE RIDGE ERGONOMICS ESD Fab Med Ben Chair w/ Med Bk EG BLK (BR-ESD-FMBCH-MB-CR-T0-A1-CF-EG-ESDBLK)
- BLUE RIDGE ERGONOMICS Fabric Medium Bench Chair, 19-3/4" to 27-1/2", No Arms, Black (BR-HPMBCH-RG-T0-A0-BF-RG-BLK)
- Clinton Lab Chairs & Stools