Shop All Lab Chairs & Stools
Clinton
Stainless Steel Stool with Casters, Wedgewood
Mfr # SS-2172-3WW
Zoro # G400915802
product price: $831.99
/ea
Free Shipping & Returns
$831.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Clinton
- MFR # SS-2172-3WW
- Zoro # G400915802
- Country of Origin United States
- Category Lab Chairs & Stools
Description
4" thick padded seat for comfort
Smooth machine screw height adjustment
2" Rubber wheel ball bearing casters
Round foot ring
All welded stainless steel frame
Easy clean, premium, knit-backed upholstery
Extra wide base for stability
*Clinton stainless steel items are not M.R.I. compatible
Seat Diameter: 14"
Height Range: 25" - 29.5"
Smooth machine screw height adjustment
2" Rubber wheel ball bearing casters
Round foot ring
All welded stainless steel frame
Easy clean, premium, knit-backed upholstery
Extra wide base for stability
*Clinton stainless steel items are not M.R.I. compatible
Seat Diameter: 14"
Height Range: 25" - 29.5"
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ADVANTECH MANUFACTURING Sieve, #35, S/S, 8 In, Full Ht (35SS8F)
- QORPAK Sample Vial, 4dram, 57.5mm dia., PK72 (GLC-04995)
- PERKIN ELMER Stainless Steel Injector Needle For Lc A (N2930023)
- QORPAK Round Grad Beaker w/ Cap 60 ml, PK48 (GLC-01493)
- CLINTON Chrome Base Stool, Black (2102-3BK)
- METRO Cleanroom Gowning Bench, 36 In (GB1636S)
- BLUE RIDGE ERGONOMICS Vinyl ESD Chair, 21-1/2" to 29", Adjustable Arms, Blue (BR-NECR-MBCH-CR-T0-A1-NF-EC-ESDBLU)
- BLUE RIDGE ERGONOMICS Erie Med Bench Chair, Chrome, Glides (BR-TPMBCH-CR-A0-NF-RG)
- BLUE RIDGE ERGONOMICS Cleanroom Polyurethane Stool., Black (CLR-IPMBSO-CR-NF-RG-BLK)
- BLUE RIDGE ERGONOMICS Cleanroom Polyurethane Stool, Black (CLR-IPMBSO-CR-CF-CC-BLK)
- BEVCO Blue Vinyl Cleanroom Chair w/tilt, ISO 7, 15.5-21" (9051MC4-BLV)
- Clinton Lab Chairs & Stools