Shop All Lab Chairs & Stools
Clinton
Stainless Steel Stool with Casters, Slate Blue
Mfr # SS-2172-3SB
Zoro # G200916009
product price: $789.99
/ea
Free Shipping & Returns
$789.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Clinton
- MFR # SS-2172-3SB
- Zoro # G200916009
- Country of Origin United States
- Category Lab Chairs & Stools
Description
4" thick padded seat for comfort
Smooth machine screw height adjustment
2" Rubber wheel ball bearing casters
Round foot ring
All welded stainless steel frame
Easy clean, premium, knit-backed upholstery
Extra wide base for stability
*Clinton stainless steel items are not M.R.I. compatible
Seat Diameter: 14"
Height Range: 25" - 29.5"
Smooth machine screw height adjustment
2" Rubber wheel ball bearing casters
Round foot ring
All welded stainless steel frame
Easy clean, premium, knit-backed upholstery
Extra wide base for stability
*Clinton stainless steel items are not M.R.I. compatible
Seat Diameter: 14"
Height Range: 25" - 29.5"
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HYDRION pH Paper, Jumbo, pH 0-13 (HJ613 0-13)
- CHEMGLASS Volumetric Flask, 10mL (CG-1600-02)
- NATIONAL HARDWARE Spring Lid Sprt Left Ab (N208-660)
- AMSCOPE 10MP USB 3.0 Color CMOS C-Mount Microscope Camera with Reduction Lens (MU1003)
- CLINTON Chrome Base Stool, Black (2102-3BK)
- BLUE RIDGE ERGONOMICS Erie Med Bench Chair, Chrome, Glides (BR-TPMBCH-CR-A0-NF-RG)
- BLUE RIDGE ERGONOMICS Vinyl Medium Bench Chair, 26-1/4" to 36", No Arms, Black (BR-ESD-VHBCH-CR-T1-A0-CF-EG-ESDBLK)
- INSTOCK Cleanroom Task Chair, 300 lb. Cap., PU (GRPDHCH-RG-RCA1)
- BLUE RIDGE ERGONOMICS Bench Chair, Vinyl, RT Glides, Nav (BR-VMBCH-RT-T0-A0-RG-8582)
- BLUE RIDGE ERGONOMICS Chair, Wood, Med Bench, RT Casters (BR-WMBCH-RT-RC)
- SUNEX HYD. SHOP STOOL (SU8516)
- Clinton Lab Chairs & Stools