Shop All Trash Cans
Clinton
Small Round Stainless Steel Waste Receptacle
Mfr # TR-13S
Zoro # G900915999
product price: $216.99
/ea
Free Shipping & Returns
$216.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Clinton
- MFR # TR-13S
- Zoro # G900915999
- Country of Origin Taiwan, Province of China
- Category Trash Cans
Description
All stainless steel outer shell and lid
Step-on foot pedal operated lid
One-piece, plastic base keeps metal from contact with floor surface
Chrome handle make moving and cleaning easy
2 biohazard labels included
13 quart capacity (3.25 gallons)
*Stainlees steel waste receptales are not MRI compatible
Diameter: 11.25
Height: 15.75
Step-on foot pedal operated lid
One-piece, plastic base keeps metal from contact with floor surface
Chrome handle make moving and cleaning easy
2 biohazard labels included
13 quart capacity (3.25 gallons)
*Stainlees steel waste receptales are not MRI compatible
Diameter: 11.25
Height: 15.75
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PURELL Hand Sanitizer Disp, GY, 1200mL, 28 1/2 inD (7416-DS)
- SPILFYTER Absorbent Roll, 50 gal, 18 in x 150 ft, Universal, Gray, Muli-Color, Cotton, Polyester (521048)
- ANGEL SOFT Bathroom Tissue, White, 20 PK (GPC1632014)
- TOUGH GUY Toilet Rim Hanger, Mango, PK12 (10G737)
- CLINTON Small Round White Waste Receptacle (TR-13W)
- RUBBERMAID COMMERCIAL 32 gal Rectangular Trash Can, Gray, 20 1/2 in Dia, Step-On, HDPE (1971944)
- FROST Rectangle Wall Mount Trash Can, Silver, Stainless Steel (326)
- VESTIL 32 gal Square Trash Can, Gray, Lift Up, HDPE (TH-32-GY)
- HD DECO 3 x 1.5 in. Polished Trash Grommet, Stainless Steel (HD2100229)
- INTERDESIGN Rectangular Trash Can, Black (64772)
- ITOUCHLESS iTouchless AC16RES iTouchless AC Power Adaptor for IT16RES (AC16RES)
- Clinton Trash Cans