Shop All Lab Chairs & Stools
Clinton
Hands-Free Stool, GunMetal
Mfr # 2145-3GM
Zoro # G200915675
Free Shipping & Returns
$627.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Clinton
- MFR # 2145-3GM
- Zoro # G200915675
- Country of Origin United States
- Category Lab Chairs & Stools
Description
Foot activated height control
Contemporary styling
Premium 23" cast aluminum base with satin top and black accents
Firm polyfoam padding
Soft roll, dual wheel, hooded casters
Pneumatic cylinder height adjustment
Premium, stain-resistant, woven, knit-backed, vinyl upholstery
20 standard color choices
24" black powder coated aluminum base
4" thick round seat
250 lbs. load capacity under normal use
Seat 16"
Base Diameter 24"
Height Range 19.5"-24.5"
Contemporary styling
Premium 23" cast aluminum base with satin top and black accents
Firm polyfoam padding
Soft roll, dual wheel, hooded casters
Pneumatic cylinder height adjustment
Premium, stain-resistant, woven, knit-backed, vinyl upholstery
20 standard color choices
24" black powder coated aluminum base
4" thick round seat
250 lbs. load capacity under normal use
Seat 16"
Base Diameter 24"
Height Range 19.5"-24.5"
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RPI Alginic Acid, Sodium Salt, 250g (A50300-250.0)
- BLUE RIDGE ERGONOMICS Vinyl Medium Bench Chair, 19-1/2" to 27", No Arms, Black (BR-CLR-TPMBCH-CR-A0-NF-CC-BLK)
- LABCONCO Replacement HEPA Filter for 4 ft. Enclos (3707902)
- BENCHMARK SCIENTIFIC Solid Block (BSW01)
- CLINTON Chrome Base Stool, Black (2102-3BK)
- BLUE RIDGE ERGONOMICS Polyurethane Stool, 300 lb Cap., Blue (IPHBSO-RG-CF-RG-BLU)
- BLUE RIDGE ERGONOMICS Cleanroom Polyurethane Stool, Black (CLR-IPMBSO-CR-CF-CC-BLK)
- INSTOCK Cleanroom Task Chair, 300 lb. Cap., Vinyl (GRVDHCH-MB-RG-RC-8540)
- METRO Cleanroom Gowning Bench, 36 In (GB1636S)
- BLUE RIDGE ERGONOMICS Vinyl ESD Chair, 21-1/2" to 29", Adjustable Arms, Blue (BR-NECR-MBCH-CR-T0-A1-CF-EG-ESDBLU)
- BLUE RIDGE ERGONOMICS Chair, Wood, Med Bench, RT Casters (BR-WMBCH-RT-RC)
- Clinton Lab Chairs & Stools