Shop All Lab Chairs & Stools
Clinton
Hands-Free Stool, Country Mist
Mfr # 2145-3CM
Zoro # G000915721
Free Shipping & Returns
$670.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Clinton
- MFR # 2145-3CM
- Zoro # G000915721
- Country of Origin United States
- Category Lab Chairs & Stools
Description
Foot activated height control
Contemporary styling
Premium 23" cast aluminum base with satin top and black accents
Firm polyfoam padding
Soft roll, dual wheel, hooded casters
Pneumatic cylinder height adjustment
Premium, stain-resistant, woven, knit-backed, vinyl upholstery
20 standard color choices
24" black powder coated aluminum base
4" thick round seat
250 lbs. load capacity under normal use
Seat 16"
Base Diameter 24"
Height Range 19.5"-24.5"
Contemporary styling
Premium 23" cast aluminum base with satin top and black accents
Firm polyfoam padding
Soft roll, dual wheel, hooded casters
Pneumatic cylinder height adjustment
Premium, stain-resistant, woven, knit-backed, vinyl upholstery
20 standard color choices
24" black powder coated aluminum base
4" thick round seat
250 lbs. load capacity under normal use
Seat 16"
Base Diameter 24"
Height Range 19.5"-24.5"
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FIRST AID ONLY Disposable Thermometers, 100/box (21-775-001)
- FIFTHPULSE 10ml Luer Lock Syringe NO Needle, Measurement Dispensing, Sterile, Individually Wrapped, 25PK (FMN100666)
- EMD PH Test Strip, 11.0 to 13.0 pH, PK100 (EMD 1.09545.0001)
- THERMCO Hydrometer, Specific Gravity, 0.005 (GW2546C)
- CLINTON Chrome Base Stool, Black (2102-3BK)
- BLUE RIDGE ERGONOMICS Erie Med Bench Chair, Chrome, Glides (BR-TPMBCH-CR-A0-NF-RG)
- BLUE RIDGE ERGONOMICS Bench Chair, Poly, Med, Bk, Chrome, AA Cast (BR-PMBCH-MB-CR-T0-A1-NF-CC)
- BLUE RIDGE ERGONOMICS Fab Med Bench Chair, Bk, BF, Glds, Blk, Arm Style: 6-Way Adjustable (BR-FMBCH-MB-RG-T0-A1-BF-RG-F42)
- BLUE RIDGE ERGONOMICS Vin Desk Chair w/ Med Bk Cast BLK CL10 (BR-CLR-VDHCH-MB-CR-CC-8540)
- PUTNAM ROLLING LADDER Red Oak Step Stool with Hand Hole (PL.29.RO)
- BLUE RIDGE ERGONOMICS Fab Hi Bench Chair, Med, Bk, BF, Cast, Navy, Weight Capacity: 300 lb. (BR-FHBCH-MB-RG-T0-A0-BF-RC-F45)
- Clinton Lab Chairs & Stools