Shop All Lab Chairs & Stools
Clinton
Hands-Free Stool, Black
Mfr # 2145-3BK
Zoro # G400915697
Free Shipping & Returns
$670.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Clinton
- MFR # 2145-3BK
- Zoro # G400915697
- Country of Origin United States
- Category Lab Chairs & Stools
Description
Foot activated height control
Contemporary styling
Premium 23" cast aluminum base with satin top and black accents
Firm polyfoam padding
Soft roll, dual wheel, hooded casters
Pneumatic cylinder height adjustment
Premium, stain-resistant, woven, knit-backed, vinyl upholstery
20 standard color choices
24" black powder coated aluminum base
4" thick round seat
250 lbs. load capacity under normal use
Seat 16"
Base Diameter 24"
Height Range 19.5"-24.5"
Contemporary styling
Premium 23" cast aluminum base with satin top and black accents
Firm polyfoam padding
Soft roll, dual wheel, hooded casters
Pneumatic cylinder height adjustment
Premium, stain-resistant, woven, knit-backed, vinyl upholstery
20 standard color choices
24" black powder coated aluminum base
4" thick round seat
250 lbs. load capacity under normal use
Seat 16"
Base Diameter 24"
Height Range 19.5"-24.5"
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RPI Peptone, Granulated, 2 KG (P20250-2000.0)
- ELMA ULTRASONICS Ultrasonic Cleaner, 1.5 gal. (P60H)
- GLOBAL INDUSTRIAL Acrylic Draft Shield, Clear, 13W x 14D x 13H (695983)
- ZORO SELECT Tapered Pail, 12-1/2 qt., Stainless Steel (58130)
- CLINTON Chrome Base Stool, Black (2102-3BK)
- BLUE RIDGE ERGONOMICS Erie Hi Bench Chair, CF, Glides (BR-TPHBCH-RG-A0-CF-RG)
- BLUE RIDGE ERGONOMICS ESD Chair, 19" to 24", Adjustable Arms, Black (BR-NECR-DHCH-CR-T1-A1-EC-ESDBLK)
- BLUE RIDGE ERGONOMICS Basic Poly Med Bench Chair, Casters (BR-BPMBCH-RG-NF-RC)
- BIOFIT BioFit Antimicrobial Stool, 21"-28" Seat Height, Black Vinyl - Black Steel Base - Elite Series (EES-M-RC-T-XF-XA-06-P28540)
- BLUE RIDGE ERGONOMICS Erie Hi Bench, Chair, Chrome, CF, Casters (BR-TPHBCH-CR-A0-CF-CC)
- BLUE RIDGE ERGONOMICS ESD Vin Med Ben Chair w/ Med Bk EC BLU (BR-ESD-VMBCH-MB-CR-T1-A0-NF-EC-ESDBLU)
- Clinton Lab Chairs & Stools