Shop All Lab Chairs & Stools
Clinton
Chrome Base Stool, Black
Mfr # 2102-3BK
Zoro # G500915825
product price: $278.99
/ea
Free Shipping & Returns
$278.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Clinton
- MFR # 2102-3BK
- Zoro # G500915825
- Country of Origin United States
- Category Lab Chairs & Stools
Description
Round foot ring
1" diameter, S-style, all-welded frame
Firm polyfoam padding
4" thick seat for extra comfort
2" rubber wheel, ball bearing casters
solid steel machine screw adjustment
All models have 19.5" diameter bases
Cover cap conceals top welds
Seat is mounted to a 6" x 6" steel base
Premium, stain resistant, woven, knit-backed vinyl upholstery
250 lbs. load capacity under normal use
Seat 14"
Base Diameter 49.5"
Height Range 18.5"-25.5"
1" diameter, S-style, all-welded frame
Firm polyfoam padding
4" thick seat for extra comfort
2" rubber wheel, ball bearing casters
solid steel machine screw adjustment
All models have 19.5" diameter bases
Cover cap conceals top welds
Seat is mounted to a 6" x 6" steel base
Premium, stain resistant, woven, knit-backed vinyl upholstery
250 lbs. load capacity under normal use
Seat 14"
Base Diameter 49.5"
Height Range 18.5"-25.5"
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Funnel, Buchner, 1150mL, Porcelain (CG-1888-07)
- BEL-ART Bel-Art Single Scale Graduated Cylinder 284580000, 1000ml Capacity, 10ml Graduation, Clear, 1/PK (284580000)
- HARDIN Crucible Holding Tong for Melting Furnace (HD-334TNG)
- GLAS-COL Fabric Mantle (100A O410)
- GLOBAL INDUSTRIAL ESD Stool - Fabric, Navy, Armless, Mid Back (695535BL)
- BEVCO Black Poly Cleanroom Chair, ISO 4, 21-31" Seat Height (7500C1-BLK)
- GLOBAL INDUSTRIAL ESD Chair, Fabric, Black, Armless, Mid Back (695534)
- BLUE RIDGE ERGONOMICS Erie Hi Bench Chair, BF, Casters (BR-TPHBCH-RG-A0-BF-RC)
- BLUE RIDGE ERGONOMICS Fab Hi Bench Chair, Med, Bk, CF, Glds, Blu, Seat Height Range: 26" to 35-1/2" (BR-FHBCH-MB-CR-T1-A1-CF-RG-F43)
- BLUE RIDGE ERGONOMICS ESD Vin Med Ben Chair w/ Med Bk EC BLU (BR-ESD-VMBCH-MB-CR-T1-A0-NF-EC-ESDBLU)
- BLUE RIDGE ERGONOMICS Erie Med Bench Chair, RT, AA, Casters (BR-TPMBCH-RT-A1-RC)
- Clinton Lab Chairs & Stools