Shop All Step Stools
Clinton
Chrome Bariatric Step Stool with Handrail
Mfr # T-6150
Zoro # G200915828
product price: $190.99
/ea
Free Shipping & Returns
$190.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Clinton
- MFR # T-6150
- Zoro # G200915828
- Country of Origin Taiwan, Province of China
- Category Step Stools
Description
1" handrail 36" high
Durable chrome finish
Welded reinforced "X" brace
600 lbs. load capacity under normal use
Length/Diameter: 14.25" Platform
Width/Depth: 12.25" Platform
Height/Range: 9"
Durable chrome finish
Welded reinforced "X" brace
600 lbs. load capacity under normal use
Length/Diameter: 14.25" Platform
Width/Depth: 12.25" Platform
Height/Range: 9"
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HARRINGTON Manual Chain Hoist, 30 ft.Lift (CF005-30)
- MEDCASTER 4" X 1-1/4" Non-Marking Anti-Microbial Tpr Swivel Caster, No Brake, Loads Up To 240 lb (CH04AMP125SWTP01)
- US CARGO CONTROL 2" x 18' Red Ratchet Strap w/ Black Flat Hook (5018FH-RED)
- RICHELIEU HARDWARE Metal Ball Furniture Caster, Swivel Without Brake, with Plate, Brass (F31551)
- CLINTON Space Place Alien, Blue, Laminate Step Stool (10-SP)
- CLINTON Rainforest Tree Frogs, Blue, Laminate Step Stool (10-RFB)
- CLINTON Raccoon, Blue, Laminate Step Stool (10-CC)
- CLINTON Ocean Crab, Yellow, Laminate Step Stool (10-O)
- CLINTON Rainforest Parrot, Blue, Laminate Step Stool (10-RPB)
- CLINTON Southwestfest Prairie Dog, Yellow, Laminate Step Stool (10-SW)
- SAFETY STEP Safety Step S-07C-S Folding Safety Step - Small, Silver (S-07C-S)
- Clinton Step Stools