Shop All Specialty Chairs
Clinton
Bariatric, Extra-Tall, Draw Chair w/Dual Flip Arms, Royal Blue
Mfr # 66099B-3RB
Zoro # G600923553
product price: $1,856.99
/ea
Free Shipping & Returns
$1,856.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Clinton
- MFR # 66099B-3RB
- Zoro # G600923553
- Country of Origin United States
- Category Specialty Chairs
Description
Padded seat and backrest
Dual padded flip arms and armrests
A full 35" wide seat (89 cm)
11/4” square, heavy duty, all-welded, tubular steel frame (3.18 cm)
Extra steel center support
Adjustable height and depth flip arm(s)
Flip arm(s) positions in place when in use, then flips out of the way for easy exit
Comfortable 2” padding throughout (5 cm)
Neutral Gray powder-coated frame
Height adjustable armrest
Easy-clean, durable vinyl in a selection of colors
ClintonCleanTM arms option available
700 lbs. combined load capacity under normal use (317.8 kg)
IMPORTANT NOTE: Clinton Blood Drawing Chairs are not engineered to restrain a fainting or falling occupant. The chair’s occupant should NEVER be left unattended.
ORDERING NOTE: MUST add arm suffix number to model number when ordering any model with arm options, otherwise chair will be shipped as shown.
All blood drawing products are non-returnable unless they are unused in unopened, original packaging.
Seat 35"W x 21"D x 26"H
Overall 46"W x 29"D x 42.5H
Arm Height Range 33" – 39"
Arm Adjustments 6"
Dual padded flip arms and armrests
A full 35" wide seat (89 cm)
11/4” square, heavy duty, all-welded, tubular steel frame (3.18 cm)
Extra steel center support
Adjustable height and depth flip arm(s)
Flip arm(s) positions in place when in use, then flips out of the way for easy exit
Comfortable 2” padding throughout (5 cm)
Neutral Gray powder-coated frame
Height adjustable armrest
Easy-clean, durable vinyl in a selection of colors
ClintonCleanTM arms option available
700 lbs. combined load capacity under normal use (317.8 kg)
IMPORTANT NOTE: Clinton Blood Drawing Chairs are not engineered to restrain a fainting or falling occupant. The chair’s occupant should NEVER be left unattended.
ORDERING NOTE: MUST add arm suffix number to model number when ordering any model with arm options, otherwise chair will be shipped as shown.
All blood drawing products are non-returnable unless they are unused in unopened, original packaging.
Seat 35"W x 21"D x 26"H
Overall 46"W x 29"D x 42.5H
Arm Height Range 33" – 39"
Arm Adjustments 6"
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CYNAMED Foldable Snake Catcher, Blue, 60" Length (CYZR-0193)
- NEXCARE Waterproof, Clear Bandages, Assorted Sizes, PK50 (432-50-3)
- FIRST AID ONLY Refill for SmartCompliance General Business Cabinet, 4 oz Eyewash Bottle (FAE-7016)
- BAND-AID Band-Aid Assorted Size Flexible Fabric Bandage 100 Count, PK12 (1115078)
- CLINTON Blood Drawing Chair / ClintonClean™ Arms (66060-P)
- CLINTON Pediatric Series/Aquarium, Blood Drawing Chair (66011-AQ)
- CLINTON U-Leg Couch, Black (3600-24-3BK)
- CLINTON Padded Blood Chair w/ Padded Arms, Black (6050-U-3BK)
- RAIZER II Mobile Lifting Chair 330 lbs. Weight Capacity (105029)
- CLINTON INDUSTRIES Clinton„¢ 66000 Lab X Series Extra-Wide Blood Drawing Chair with Padded Arms (66000)
- Clinton Specialty Chairs