Shop All Lab Chairs & Stools
Clinton
5-Leg Pneumatic Stool w/ Backrest Height RNG 18.5"-23.5", Warm Gray
Mfr # 2156-21-3WG
Zoro # G400915581
product price: $739.99
/ea
Free Shipping & Returns
$739.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Clinton
- MFR # 2156-21-3WG
- Zoro # G400915581
- Country of Origin United States
- Category Lab Chairs & Stools
Description
Premium 23" cast aluminum base with satin top and black accents
5-leg design for greater stability
Full size diameter top and base for comfort and stability
Comfortable backrest
4" thick seat for comfort
Chrome hooded, dual wheel, nylon casters
Large, easy to locate, D-shaped height lever
Premium, stain resistant, woven , knit-backed upholstery
Knock-down design saves on shipping
Easy, no-tools assembly
250 lbs. load capacity under normal use
Seat 16"
Base Diameter 23"
Height Range 18.5"-23.5"
5-leg design for greater stability
Full size diameter top and base for comfort and stability
Comfortable backrest
4" thick seat for comfort
Chrome hooded, dual wheel, nylon casters
Large, easy to locate, D-shaped height lever
Premium, stain resistant, woven , knit-backed upholstery
Knock-down design saves on shipping
Easy, no-tools assembly
250 lbs. load capacity under normal use
Seat 16"
Base Diameter 23"
Height Range 18.5"-23.5"
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIMBLE CHASE Bottle, 10ml, Glass, Clear, PK12 (15066-10)
- LABCHEM CHEMICAL KOH 1.0N IN MEOH 1L (LC195402)
- ZORO SELECT Ladle, 12 oz., 12-1/8 In, Stainless Steel (58500)
- YSI PH Electrode, 0 to 14 pH, Cylindrical Tip (TRULINE PH 26)
- CLINTON Chrome Base Stool, Black (2102-3BK)
- BLUE RIDGE ERGONOMICS Erie Med Bench Chair, CF, Casters (BR-TPMBCH-RG-A0-CF-RC)
- BLUE RIDGE ERGONOMICS Vinyl Medium Bench Chair, 26-1/4" to 36", No Arms, Black (BR-ESD-VHBCH-CR-T1-A0-CF-EG-ESDBLK)
- OFFICESOURCE Medical Stools Medical Stool with Backrest and Polished Chrome Base (345FPABK)
- BLUE RIDGE ERGONOMICS Vin Hi Bench Chair w/ Med Bk CF Cast Blu (BR-VHBCH-MB-RG-T0-A0-CF-RC-8546)
- GLOBAL INDUSTRIAL Clean Room Chair, Vinyl, Imperial Blue, Armless, Mid Back (695538BL)
- BLUE RIDGE ERGONOMICS Cleanroom Polyurethane Stool, Black (CLR-IPHBSO-CR-CF-RG-BLK)
- Clinton Lab Chairs & Stools