Shop All Lab Chairs & Stools
Clinton
5-Leg Pneumatic Stool w/ Backrest Height RNG 18.5"-23.5", Desert Tan
Mfr # 2156-21-3DT
Zoro # G900915531
product price: $611.99
/ea
Free Shipping & Returns
$611.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Clinton
- MFR # 2156-21-3DT
- Zoro # G900915531
- Country of Origin United States
- Category Lab Chairs & Stools
Description
Premium 23" cast aluminum base with satin top and black accents
5-leg design for greater stability
Full size diameter top and base for comfort and stability
Comfortable backrest
4" thick seat for comfort
Chrome hooded, dual wheel, nylon casters
Large, easy to locate, D-shaped height lever
Premium, stain resistant, woven , knit-backed upholstery
Knock-down design saves on shipping
Easy, no-tools assembly
250 lbs. load capacity under normal use
Seat 16"
Base Diameter 23"
Height Range 18.5"-23.5"
5-leg design for greater stability
Full size diameter top and base for comfort and stability
Comfortable backrest
4" thick seat for comfort
Chrome hooded, dual wheel, nylon casters
Large, easy to locate, D-shaped height lever
Premium, stain resistant, woven , knit-backed upholstery
Knock-down design saves on shipping
Easy, no-tools assembly
250 lbs. load capacity under normal use
Seat 16"
Base Diameter 23"
Height Range 18.5"-23.5"
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QORPAK Jar, 16 oz, PK24 (PLC-03729)
- LAB SAFETY SUPPLY Measuring Pipette, Grade B, Glass, 1mL, Pk12 (5PTC7)
- SPECTRUM Silver Nitrate Solution, Bottle, 4L (S-163-4LTPL)
- ZORO SELECT Jug, 128 oz, 38-400, PK4 (PLA-03280)
- CLINTON Chrome Base Stool, Black (2102-3BK)
- GLOBAL EQUIPMENT Interion All Purpose Mobile Stool without Back, Black (240152ABK)
- BLUE RIDGE ERGONOMICS Vin Hi Bench Chair w/ Med Bk CF Cast Blu (BR-VHBCH-MB-RG-T0-A0-CF-RC-8546)
- BLUE RIDGE ERGONOMICS Erie Med Bench Chair, Chrome, CF, Casters (BR-TPMBCH-CR-A0-CF-CC)
- BLUE RIDGE ERGONOMICS Chair, Poly, High Bench, Chr AA CF Caster (BR-PHBCH-CR-T0-A1-CF-CC-BLK)
- INSTOCK Cleanroom Task Chair, 300 lb. Cap., PU (GRPDHCH-RG-RCA1)
- BLUE RIDGE ERGONOMICS Vin Med Ben Chair w/ Med Bk Gld BLK CL10 (BR-CLR-VMBCH-MB-CR-CF-RG-8540)
- Clinton Lab Chairs & Stools