Shop All Lab Chairs & Stools
Clinton
5-Leg Pneumatic Stool w/ Backrest, Height Range 19"-24", Slate Blue
Mfr # 2155-21-3SB
Zoro # G900915807
Free Shipping & Returns
$671.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Clinton
- MFR # 2155-21-3SB
- Zoro # G900915807
- Country of Origin United States
- Category Lab Chairs & Stools
Description
Premium 23" cast aluminum base with satin top and black accents
5-leg design for greater stability
Full size diameter top and base for comfort and stability
4" thick seat for comfort
Chrome hooded, dual wheel, nylon casters
Large, easy to locate, D-shaped height lever
Premium, stain resistant, woven, knit-backed upholstery
Knock-down design saves on shipping
Easy, no-tools assembly
Also available with backrest
250 lbs. load capacity under normal use
Seat 16"
Base Diameter 23"
Height Range 19"-24"
5-leg design for greater stability
Full size diameter top and base for comfort and stability
4" thick seat for comfort
Chrome hooded, dual wheel, nylon casters
Large, easy to locate, D-shaped height lever
Premium, stain resistant, woven, knit-backed upholstery
Knock-down design saves on shipping
Easy, no-tools assembly
Also available with backrest
250 lbs. load capacity under normal use
Seat 16"
Base Diameter 23"
Height Range 19"-24"
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RESINTECH 5 Micron, 4-1/5" Bowl Dia. O.D., 26" H, Deionizer (HY-122B-DI)
- HEATHROW SCIENTIFIC Mega Rack Tube Single Rack for 10-13 mm (HS24322E)
- DYNALON Pipette Transfer 5 Ml Bellow, Pk100 (262185)
- UNITED SCIENTIFIC Cork Stoppers, #7, PK 100 (CST7)
- CLINTON Chrome Base Stool, Black (2102-3BK)
- BLUE RIDGE ERGONOMICS Tractor Stool, 300 lb Cap., Black (PTHBST-CR-NF-RG-BLK)
- BLUE RIDGE ERGONOMICS Polyurethane Stool, 300 lb Cap., Black (IPMBSO-RG-CF-RC-BLK)
- BLUE RIDGE ERGONOMICS Tractor Stool, 300 lb Cap., Blue (PTMBSL-RG-CF-RC-BLU)
- VIRCO ZUMA® Series Lab Stool - Black Seat (ZLAB)
- INSTOCK ESD Cleanroom Stool, 300 lb. Capacity (GRVDHSO-RG-RC-8546)
- BLUE RIDGE ERGONOMICS ESD Vin Med Ben Chair w/ Med Bk EG BLK (BR-ESD-VMBCH-MB-CR-T0-A1-CF-EG-ESDBLK)
- Clinton Lab Chairs & Stools