Cling

18 in. Signature LED Bath Vanity Wall Light; Bronze


product price: $113.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns
 

Product Information

  • Brand Cling
  • MFR # CL1540953
  • Zoro # G804165827
  • UPC #
    780997366258
  • Country of Origin China
  • Category Vanity Lights

Description

This minimalistic contemporary approach to LED vanity lighting will be the standard for both residential and commercial applications. The light engine features a high quality dimmable driver with multi volt input and high color rendering LEDs for the ultimate vanity lighting.

Specifications
  • Finish: Bronze
  • Collection: Spec Vanity
  • Material: Aluminum
  • Type of Bulb: LED
  • um Wattage: 12W
  • Bulb Included: No
  • Color Temperature: 3000K
  • Dimmable: Dimmable with Triac dimmer
  • T24: Yes
  • CRI: 90+
  • Rated Lumens: 840
  • Input Voltage: 120-277V
  • Output Volatge: 36V
  • PCB Board Replaceable: No
  • Safety Rating: Wet
  • Size: 1.75" H x 18" L
  • Weight: 0.6 lbs

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.