15.75 in. Erte Blush Pink Art Deco Glass with Night Light Table Lamp
Mfr # CL1854464
Zoro # G803903444
Product Information
- Brand Cling
- MFR # CL1854464
- Zoro # G803903444
- UPC # 756873242725
- Country of Origin China
- Category Table Lamps
Description
This Knockdown texture glass design features a round glass base that softly glows when illuminated by the built-in night light. This transitional glass table lamp comes with a built-in nightlight feature an integrated 5 watt LED plastic lens Bulbs for an extra level of lighting. A tasteful, refined table lamp design, featuring a Glass Dome Shade sitting on a round glass base. A built-in night light behind the glass base can be illuminated at night to cast a beautiful glow. Accents are in a silver chrome metal finish. 2 switches giving you an option to either turning on the Lamp and an in-line On/Off switch located on the Black Cord to turn on the Night Light, extending the functional convenience to the lamp. Let this beautiful transitional table lamp illuminate your way at night and fill your home with style.
Features- In-Line On/Off Switch located on the Black Cord
- Wipe with a damp cloth for cleaning
- On/Off Rotary Switch on Bulb Socket to light up the Lamp and an On/Off inline Switch located on the Black Cord to light up the Nightlight
- Materials: Silver Chrome Metal and Blush Pink Glass
- Finish: Silver Chrome Metal
- Black Cord Measures: 75.75"L
- Distance from Base to In Line Switch: Requires 1 pc 60 Watt Max, A19 Shape Type A (E26 ) Incandescent, CFL or LED Compatible
- Size: 15.75 in.
- Distance from the Base of the Lamp to the Inline Switch: 11.5"L
- Input Voltage: 110-120V
- Silver Chrome Metal Lip Round Base Measures: 5"L x 5"W x 1.25"H
- Glass Knockdown Texture Blush Pink Shade Measures: 9.75"L x 9.75"W x 5"H
- Glass Knockdown texture Blush Pink Table Body Measures: 5.5"L x 5.5"W x 10.75"H
- Solid Chrome Round Finial Measures: 0.50"L x 0.50"W x 0.50"H
- White uno-fitter Harp Measures: 4.25"L x 0.20"W x 4.5"H
- Weight: 7 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SATCO 5.5 Watt CA11 LED Lamp, Frost, Candelabra Base, 90 CRI, 2700K, 120 Volts (S21307)
- SHAT-R-SHIELD SHAT-R-SHIELD 125W, BR40 Incandescent Light Bulb (125BR40/1)
- TROY Calabria 1Lt Table Lamp (PTL1009)
- ILC Replacement for Batteries AND Light Bulbs Cbb60 20uf (CBB60 20UF BATTERIES AND LIGHT BULBS)
- CLING 23.5 Touch Lamp - Cats (CL106120)
- CLING 24 in. Erte Art Deco Silhouette Table Lamp - Silver Chrome & White (CL2629554)
- CLING Ceramic Teddy Bear Lamp - Pink (CL26784)
- CLING 72 in. Linea LED Adjustable Torchiere Satin Black Floor Lamp (CL3116594)
- ELK HOME Vergato 24'' High 2-Light Table Lamp, Purple (D2663)
- DESIGN TOSCANO Sarcophagus of King Tutankhamun Table Lamp (CL7924)
- BAYTOWN Gama Sonic 2 Semi-Gloss Solar Powered 2.4 W LED Post Light and Lamp Post (GS105SG)
- Cling Table Lamps