Shop All Knobs
Cling
12 in. Accessory Extension Down Rod; Oil Rubbed Bronze
Mfr # CL296822
Zoro # G604061183
product price: $24.15
/ea
$24.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
Description
Lighting will dress your home in functional art from the Olde World European influenced Knob Hill outdoor wall and ceiling fixtures to the Spanish inspired La Scalle Chandeliers and Bathroom lights. also offers Island and Billiard Lighting, Mini Pendants, Wall Sconces, Flush Mounts, Cabinet Lighting and Ceiling Fans.
Features- The basic-max ceiling fan features the ability to be installed three different ways
- They are close mount, standard stem, and optional stems up to 72" long
- Finish: Oil Rubbed Bronze
- Material: Iron
- Style: Traditional
- Height: 12"
- Width: 0.85"
- Size: 12 in.
- Weight: 0.33 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CUSTOM LEATHERCRAFT CLC 1 pocket Leather Hammer Holder 3.9 in. L X 5.8 in. H Tan (439CS)
- URREA Urrea Socket Extension, 4764, 1/4" Drive X 12" Long (4764)
- CLEVELAND Chucking Reamer, 1" Size, HSS, Straight (C27137)
- WALTER SURFACE TECHNOLOGIES 6145 Straight Grinder (30A145)
- KIPP Star Grip, Form: E, Tapped Blind Hole, DIN 6336, D=5/16-18, D1= 40, H=26, Stainless Steel Polished (K0150.540A32)
- KIPP Knurled Knob Size: 1 D=8-32, D1= 21, H=22, Thermoplastic Black, Comp: Stainless Steel, Cap: Black (K0247.01AE)
- ZORO SELECT Adjustable Handle, 0.55" Screw Length (MA-28033)
- DAVIES Control Knob, 1/4" Thread Size, Molded Hole Type, 0.69" c'bore (1204AZ)
- KIPP Star Grip, DIN 6336 Similar, D=M08X60, D1= 40, External Thread, Steel, Black Plastic, Cap: Black (K0155.4081X60)
- J.W. WINCO DIN467-M8-NI Flat Knurled Nut (467-M8-NI)
- KIPP Wing Grip D=M06X30 A=50, H=24, Form: L, Plastic Black, Comp: Stainless Steel 1.4305 (K0274.01066X30)
- Cling Hand Knobs and Wheels