Shop All Abrasive Wheel Adapters
Climax Metal Products
Threaded Mandrel, 1/4-20InSize
Mfr # PM-1420
Zoro # G9982445
$2.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 1/4 in
- Max. RPM Not Rated
- Thread Size 1/4"-20
- For Use With Various Abrasives
- Overall Length 2 15/16 in
Product Information
- Brand Climax Metal Products
- MFR # PM-1420
- Zoro # G9982445
- UPC # 044861029688
- Country of Origin Taiwan, Province of China
- Category Abrasive Wheel Adapters
Dimensions
Shank Dia. | 1/4 in |
Thread Size | 1/4"-20 |
Overall Length | 2 15/16 in |
Shank Diameter | 1/4 in |
Details
Item | Threaded Mandrel |
Max. RPM | Not Rated |
For Use With | Various Abrasives |
Shank Type | Straight |
Compatible Abrasive Type | Cartridge Rolls |
Maximum Operating Speed | Not Rated |
Description
Threaded Mandrel, Compatible Abrasive Type Cartridge Rolls, Shank Type Straight, Shank Diameter 1/4 in, Thread Size 1/4 In.-20, Overall Length 2 15/16 in, Pilot Length Not Applicable, Maximum Operating Speed Not Rated
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEILER Twist Wire Wheel Wire Brush, Threaded Arbor (94120)
- UNITED ABRASIVES/SAIT Ceramic6in60XVac6HookandLoop50PK (36329)
- UNITED ABRASIVES/SAIT Flap DiscCerT2745x5811 40xPK10 (70961)
- MIRKA Sponge 2-Sided Red 4"X5"X .5" P180 (1356-180B)
- CLIMAX METAL PRODUCTS Cartridge Roll Mandrel, 1/8InDia, 1-1/2InL (CR-10-6)
- CLIMAX METAL PRODUCTS Disc Holder Adaptor, 5/16In, 1-3/4InL (M-080)
- CLIMAX METAL PRODUCTS Flat Head Arbor, 1/4InDia, 3/8InHole (FHL-10X)
- CLIMAX METAL PRODUCTS Disc Holder Adaptor, 3/8In, 2-21/2InL (W-23MSP)
- CLIMAX METAL PRODUCTS Specialty Mandrel, 1/4InDia, 5/8In to 11 (W-25X)
- CLIMAX METAL PRODUCTS Cartridge Roll Mandrel, 3/16In, 1InL, (CR-16-4)
- H & H INDUSTRIAL PRODUCTS FEB18 Tatung Grinding Wheel Adapter (2420-0418)
- Climax Metal Products Abrasive Wheel Adapters