Shop All Shaft Collars
Climax Metal Products
Shaft Collar, Std, Clamp, 9/16inBoredia.
Mfr # H2C-056-S
Zoro # G0244469
product price: $19.45
/ea
$19.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Number of Pieces 2
- Collar Style Clamp
- Outside Dia. 1 1/4 in
- Dimension Type Inch
Product Information
- Brand Climax Metal Products
- MFR # H2C-056-S
- Zoro # G0244469
- UPC # 044861993798
- Country of Origin United States
- Category Shaft Collars
Dimensions
Bore Dia. | 9/16 in |
Outside Dia. | 1 1/4 in |
Dimension Type | Inch |
Width | 3/8 in |
Screw Size | 8-32 x 1/2 in |
Clearance Dia. | 1.25 in |
Width Tolerance | +0.005/-0.005 in |
Screw Length | 1/2 in |
Bore Diameter | 9/16 in |
For Shaft Diameter | 9/16 in |
Screw Thread Size | #10-32 |
Collar Width | 3/8 in |
Clearance Diameter | 1.25 in |
Collar Outside Diameter | 1 1/4 in |
Description
Shaft Collar, System of Measurement Inch, Bore Type Round, Bore Diameter 9/16 in, Bore Thread Size Not Applicable, Collar Outside Diameter 1 1/4 in, Inside Height to Flat Not Applicable, Clearance Diameter 1.25 in, Collar Width 3/8 in, Collar Material Stainless Steel, Keyway Width Not Applicable, Collar Material Grade 303, Keyway Depth Not Applicable, Thread Direction Not Applicable, Center to Lever Top Not Applicable, Collar Construction 2-Piece, Screw Material Stainless Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Valve, Pilot Relief (RAH101S50)
- GATES Synchro-Power Polyurethane Belts, AT5-255-25 (AT5-255-25)
- BANDO RPF Precision Engineered Raw Edge Cogged V-Belt - Air Pump, 3355 (3355)
- BROWNING 2 Groove Cast Iron Bushed Bore Multiple Sheave, 2B5V52 (2B5V52)
- CLIMAX METAL PRODUCTS Shaft Collar, Clamp, 15/64In (M1C-06)
- CLIMAX METAL PRODUCTS Shaft Collar, Clamp, 2Pc, 6 In, Steel (H2C-600)
- CLIMAX METAL PRODUCTS Shaft Collar, Std, Clamp, 5/16 in Bore dia (1C-031-A)
- CLIMAX METAL PRODUCTS 3mm ID Metric Stainless Set Metric Set Collar, Ss (MC-03-S)
- CLIMAX METAL PRODUCTS Shaft Collar, Clamp, 1Pc, 1/2 In, SS (1C-050-S)
- CLIMAX METAL PRODUCTS Shaft Collar, Set Screw, 1/2in Bore dia. (C-050-BO)
- RULAND Shaft Collar, Clamp, 2Pc, 8mm, 303 SS (MSP-8-SS)
- Climax Metal Products Shaft Collars