Shop All Shaft Collars
Climax Metal Products
Shaft Collar, Std, Clamp, 7/16inBoredia
Mfr # H1C-043
Zoro # G2668121
Sold in multiples of 3 for $12.87
$12.87
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Black Oxide Steel
- Number of Pieces 1
- Collar Style Clamp
- Outside Dia. 1 1/16 in
- Dimension Type Inch
Product Information
- Brand Climax Metal Products
- MFR # H1C-043
- Zoro # G2668121
- UPC # 044861153840
- Country of Origin United States
- Category Shaft Collars
Dimensions
Bore Dia. | 7/16 in |
Outside Dia. | 1 1/16 in |
Dimension Type | Inch |
Width | 5/16 in |
Screw Size | 6-32 x 3/8 in |
Clearance Dia. | 1.0625 in |
Width Tolerance | +0.005/-0.005 in |
Collar Width | 5/16 in |
Screw Thread Size | #6-32 |
Bore Diameter | 7/16 in |
Screw Length | 3/8 in |
Collar Outside Diameter | 1 1/16 in |
For Shaft Diameter | 7/16 in |
Clearance Diameter | 1.06 in |
Description
Shaft Collar, System of Measurement Inch, Bore Type Round, Bore Diameter 7/16 in, Bore Thread Size Not Applicable, Collar Outside Diameter 1 1/16 in, Inside Height to Flat Not Applicable, Clearance Diameter 1.06 in, Collar Width 5/16 in, Collar Material Carbon Steel, Keyway Width Not Applicable, Collar Material Grade 1211, Keyway Depth Not Applicable, Thread Direction Not Applicable, Center to Lever Top Not Applicable, Collar Construction 1-Piece, Screw Material Carbon Steel
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOMPKINS Hydraulic Fitting-Steel02FJ CAP (0304-C-02)
- MAIN FILTER Hydraulic Filter, replaces HYDAC/HYCON 0240D020BN4HC, Pressure Line, 25 micron, Outside-In (MF0060204)
- POWERDRIVE Sheave, 7/8" Bore, 2.50" O.D. (BK25-7/8)
- HUTCHINS Muffler AIr Diffuser (1352)
- CLIMAX METAL PRODUCTS Shaft Collar, Set Screw, 1Pc, 1-3/4 In, St (C-175-BO)
- CLIMAX METAL PRODUCTS 3/16" ID 2Pc Clamp Collar, Stl, Zinc (2C-018-Z)
- CLIMAX METAL PRODUCTS 13/16" ID Split Clamp Collar, Al (1C-081-A)
- CLIMAX METAL PRODUCTS 42mm ID Split W/O Relief Cut Metric Clamp Collar, Ss (M1C-42-S)
- CLIMAX METAL PRODUCTS 1 1/4" ID 2Pc Clamp Collar, Stl, Zinc, 2C-125-Z (2C-125-Z)
- CLIMAX METAL PRODUCTS Shaft Collar, Std, Clamp, 3/8 in Bore dia. (1C-037-A)
- CLIMAX METAL PRODUCTS 1 9/16" ID Split Clamp Collar, Ss, 1C-156-S (1C-156-S)
- Climax Metal Products Couplings, Collars, & Adapters