Shop All Shaft Collars
Climax Metal Products
Shaft Collar, Std, Clamp, 1/4inBoredia
Mfr # H2C-025
Zoro # G2667966
Sold in multiples of 2 for $11.90
$11.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Black Oxide Steel
- Number of Pieces 2
- Collar Style Clamp
- Outside Dia. 13/16 in
- Dimension Type Inch
Product Information
- Brand Climax Metal Products
- MFR # H2C-025
- Zoro # G2667966
- UPC # 044861258521
- Country of Origin United States
- Category Shaft Collars
Dimensions
Bore Dia. | 1/4 in |
Outside Dia. | 13/16 in |
Dimension Type | Inch |
Width | 1/4 in |
Screw Size | 4-40 x 3/8 in |
Clearance Dia. | 0.6875 in |
Width Tolerance | +0.005/-0.005 in |
Collar Width | 1/4 in |
For Shaft Diameter | 1/4 in |
Collar Outside Diameter | 13/16 in |
Screw Length | 3/8 in |
Bore Diameter | 1/4 in |
Clearance Diameter | 0.69 in |
Screw Thread Size | #4-40 |
Description
Shaft Collar, System of Measurement Inch, Bore Type Round, Bore Diameter 1/4 in, Bore Thread Size Not Applicable, Collar Outside Diameter 13/16 in, Inside Height to Flat Not Applicable, Clearance Diameter 0.69 in, Collar Width 1/4 in, Collar Material Carbon Steel, Keyway Width Not Applicable, Collar Material Grade 1211, Keyway Depth Not Applicable, Thread Direction Not Applicable, Center to Lever Top Not Applicable, Collar Construction 2-Piece, Screw Material Carbon Steel
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- J.W. WINCO DIN6331-M30 Collar Nut Steel (6331-M30)
- TIMKEN TIM-41286, Tapered Roller Bearing 4 Od, Trb Single Cup 4 Od, 41286 (41286)
- CONTROL DEVICES Valve, Vacuum, 2" Connection, 5" Dia. (NVR20-0A010)
- NSK 300 Double Row 3300/5300 Ball Bearing, #5307 (5307)
- CLIMAX METAL PRODUCTS Shaft Collar, Set Screw, 1Pc, 1-1/4 In, St (C-125)
- CLIMAX METAL PRODUCTS 11/16" ID Set Screw Collar, Stl, Bo, C-068-Bo (C-068-BO)
- CLIMAX METAL PRODUCTS 11/16" ID 2Pc Clamp Collar, Stl, Bo, 2C-068 (2C-068)
- CLIMAX METAL PRODUCTS 2 1/16" ID 2Pc Clamp Collar, Al (2C-206-A)
- CLIMAX METAL PRODUCTS 34mm ID Metric Set Collar, Stl, Bo (MC-34)
- CLIMAX METAL PRODUCTS ShaftCollar, Std, Set Screw, 1-3/8inBoredia (C-137-A)
- RULAND SHAFT COLLAR MOUNTABLE (FHT-MCL-7E-F)
- Climax Metal Products Shaft Collars