Shop All Shaft Collars
Climax Metal Products
Shaft Collar, Std, Clamp, 1-3/8inBoredia.
Mfr # H2C-137
Zoro # G1948007
$12.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Black Oxide Steel
- Number of Pieces 2
- Collar Style Clamp
- Outside Dia. 2 3/8 in
- Dimension Type Inch
Product Information
- Brand Climax Metal Products
- MFR # H2C-137
- Zoro # G1948007
- UPC # 044861256374
- Country of Origin United States
- Category Shaft Collars
Dimensions
Bore Dia. | 1 3/8 in |
Outside Dia. | 2 3/8 in |
Dimension Type | Inch |
Width | 1/2 in |
Screw Size | 1/4"-28 x 3/4 in |
Clearance Dia. | 2.375 in |
Width Tolerance | +0.005/-0.005 in |
Screw Length | 3/4 in |
Collar Width | 1/2 in |
Screw Thread Size | 1/4"-28 |
Clearance Diameter | 2.38 in |
For Shaft Diameter | 1 3/8 in |
Collar Outside Diameter | 2 3/8 in |
Bore Diameter | 1 3/8 in |
Description
Shaft Collar, System of Measurement Inch, Bore Type Round, Bore Diameter 1 3/8 in, Bore Thread Size Not Applicable, Collar Outside Diameter 2 3/8 in, Inside Height to Flat Not Applicable, Clearance Diameter 2.38 in, Collar Width 1/2 in, Collar Material Carbon Steel, Keyway Width Not Applicable, Collar Material Grade 1211, Keyway Depth Not Applicable, Thread Direction Not Applicable, Center to Lever Top Not Applicable, Collar Construction 2-Piece, Screw Material Carbon Steel
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON AC Gearmotor, 225.0 in-lb Max. Torque, 40 RPM Nameplate RPM, 115V AC Voltage, 1 Phase (6K329)
- MARATHON MOTORS Capacitor-Start/Run General Purpose Motor, 2 HP, 115/208-230V AC Voltage, 56H Frame (5KCR49RN2148T)
- INTERSTATE PNEUMATICS 3/4 Inch Female NPT Straight Through Jack Hammer Coupler, PK 25 (CU-850-25K)
- MILTON ASME Safety Valve, 125 PSI Pop off Press (1090-125)
- CLIMAX METAL PRODUCTS Shaft Collar, Clamp, 1-7/16inBoredia (H2C-143)
- CLIMAX METAL PRODUCTS Shaft Collar, Std, Clamp, 5/8 in Bore dia (1C-062-A)
- CLIMAX METAL PRODUCTS Shaft Collar, Set Screw, 1Pc, 1-1/2 In, St (C-150)
- CLIMAX METAL PRODUCTS Shaft Collar, Clamp, 2Pc, 1-3/4 In, Aluminum (2C-175-A)
- CLIMAX METAL PRODUCTS 17mm ID 2Pc Metric Clamp Collar, Ss (M2C-17-S)
- CLIMAX METAL PRODUCTS Shaft Collar, Clamp, 2Pc, 3-15/16 In, Steel (H2C-393)
- J.W. WINCO DIN6331-M10 Collar Nut Steel (6331-M10)
- Climax Metal Products Shaft Collars