Shop All Shaft Collars
Climax Metal Products
Shaft Collar, Std, Clamp, 1-1/8inBoredia.
Mfr # H2C-112
Zoro # G2667835
product price: $11.19
/ea
$11.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 1 1/8 in
- Material Black Oxide Steel
- Number of Pieces 2
- Collar Style Clamp
- Outside Dia. 2 1/8 in
Product Information
- Brand Climax Metal Products
- MFR # H2C-112
- Zoro # G2667835
- UPC # 044861258279
- Country of Origin United States
- Category Shaft Collars
Dimensions
Bore Dia. | 1 1/8 in |
Outside Dia. | 2 1/8 in |
Dimension Type | Inch |
Width | 1/2 in |
Screw Size | 1/4"-28 x 3/4 in |
Clearance Dia. | 2.125 in |
Width Tolerance | +0.005/-0.005 in |
Screw Length | 3/4 in |
Collar Width | 1/2 in |
Collar Outside Diameter | 2 1/8 in |
Clearance Diameter | 2.13 in |
Screw Thread Size | 1/4"-28 |
Bore Diameter | 1 1/8 in |
For Shaft Diameter | 1 1/8 in |
Description
Shaft Collar, System of Measurement Inch, Bore Type Round, Bore Diameter 1 1/8 in, Bore Thread Size Not Applicable, Collar Outside Diameter 2 1/8 in, Inside Height to Flat Not Applicable, Clearance Diameter 2.13 in, Collar Width 1/2 in, Collar Material Carbon Steel, Keyway Width Not Applicable, Collar Material Grade 1211, Keyway Depth Not Applicable, Thread Direction Not Applicable, Center to Lever Top Not Applicable, Collar Construction 2-Piece, Screw Material Carbon Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Grease Gun, Extension, 18 In. (21EM31)
- SMITH BEARING Metric Need Bearing Cam Follower, MCR-16-B (MCR-16-B)
- DIXON Male to Indust. Coupler, (M)NPT, 3/8, Steel (3FM2)
- INGERSOLL-RAND Emergency Stop, Ingersoll Rand (22053904)
- CLIMAX METAL PRODUCTS 9/16" ID Set Screw Collar, Stl, Zinc, C-056 (C-056)
- CLIMAX METAL PRODUCTS Shaft Collar, Std, SetScrew, 1-1/4inBoredia (CRC-125-S)
- CLIMAX METAL PRODUCTS Shaft Collar, Std, Clamp, 1-1/16inBoredia (H2C-106)
- CLIMAX METAL PRODUCTS Shaft Collar, Clamp, 1Pc, 4 In, Steel (H1C-400)
- CLIMAX METAL PRODUCTS 1 3/4" ID 2Pc Clamp Collar, Stl, Zinc (2C-175-Z)
- CLIMAX METAL PRODUCTS 1/2" ID 2Pc Double Wide Clamp Collar, Al (D2C-050-A)
- GLOBAL 1 3/8" ID Stainless Split Clamp Collar, Ss (G2SC-137-SS)
- Climax Metal Products Couplings, Collars, & Adapters