Shop All Shaft Collars
Climax Metal Products
Shaft Collar, Clamp, 2Pc, 7/16 In, Steel
Mfr # 2C-043
Zoro # G2847741
original price:
$6.87
7% off
new price: $6.35
/ea
$6.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 7/16 in
- Material Black Oxide Steel
- Number of Pieces 2
- Collar Style Clamp
- Outside Dia. 15/16 in
Product Information
- Brand Climax Metal Products
- MFR # 2C-043
- Zoro # G2847741
- UPC # 044861201107
- Country of Origin United States
- Category Shaft Collars
Dimensions
Bore Dia. | 7/16 in |
Outside Dia. | 15/16 in |
Dimension Type | Inch |
Width | 3/8 in |
Screw Size | #6-32 x 3/8" |
Clearance Dia. | 1.125 in |
Width Tolerance | +0.005/-0.005 in |
For Shaft Diameter | 7/16 in |
Bore Diameter | 7/16 in |
Screw Length | 3/8 in |
Clearance Diameter | 1.13 in |
Collar Outside Diameter | 15/16 in |
Screw Thread Size | #6-32 |
Collar Width | 3/8 in |
Description
Shaft Collar, System of Measurement Inch, Bore Type Round, Bore Diameter 7/16 in, Bore Thread Size Not Applicable, Collar Outside Diameter 15/16 in, Inside Height to Flat Not Applicable, Clearance Diameter 1.13 in, Collar Width 3/8 in, Collar Material Carbon Steel, Keyway Width Not Applicable, Collar Material Grade 1211, Keyway Depth Not Applicable, Thread Direction Not Applicable, Center to Lever Top Not Applicable, Collar Construction 2-Piece, Screw Material Carbon Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAILEY HYDRAULICS Riveted Roller Chain Box 80R-10 - Standard: 80 Chain Size, 10 Ft, 131539 (131539)
- TOMPKINS Nylon Hose Sleeve2.07" ID NYLON SLEEVE-100' (NHS-207-100 FT)
- PREVOST Industrial Coupler, 3/8" FNPT (IRC 081202)
- TRITAN Bushed Roller Chain Sprocket (4016 X 7/8)
- CLIMAX METAL PRODUCTS 32mm ID Metric Set Collar, Stl, Bo (MC-32)
- CLIMAX METAL PRODUCTS 1" ID 2 Ss@90 Set Screw Collar, Stl, Bo (C-100-2H @ 90)
- CLIMAX METAL PRODUCTS Shaft Collar, Clamp, 1Pc, 1-1/8 In, Steel (1C-112)
- CLIMAX METAL PRODUCTS 25mm ID Metric Set Collar, Stl, Bo (MC-25)
- CLIMAX METAL PRODUCTS 1"-14 ID Split Threaded Collar, Stl, Bo (ISTC-100-14)
- CLIMAX METAL PRODUCTS Shaft Collar, Std, Set Screw, 2 in.Bore dia (C-200-A)
- RULAND Shaft Collar, Threaded, 1Pc, 1-1/8-12 In, SS (TCL-18-12-SS)
- Climax Metal Products Shaft Collars