Shop All Shaft Collars
Climax Metal Products
Shaft Collar, Clamp, 2Pc, 3 In, Steel
Mfr # H2C-300
Zoro # G6520981
product price: $50.99
/ea
$50.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Black Oxide Steel
- Number of Pieces 2
- Collar Style Clamp
- Outside Dia. 4 1/2 in
- Dimension Type Inch
Product Information
- Brand Climax Metal Products
- MFR # H2C-300
- Zoro # G6520981
- UPC # 044861251942
- Country of Origin United States
- Category Shaft Collars
Dimensions
Bore Dia. | 3 in |
Outside Dia. | 4 1/2 in |
Dimension Type | Inch |
Width | 3/4 in |
Screw Size | 3/8"-24 x 1" |
Clearance Dia. | 4.5 in |
Width Tolerance | +0.005/-0.005 in |
Collar Outside Diameter | 4 1/2 in |
Screw Length | 1 in |
Clearance Diameter | 4.5 in |
Bore Diameter | 3 in |
For Shaft Diameter | 3 in |
Collar Width | 3/4 in |
Screw Thread Size | 3/8"-24 |
Description
Shaft Collar, System of Measurement Inch, Bore Type Round, Bore Diameter 3 in, Bore Thread Size Not Applicable, Collar Outside Diameter 4 1/2 in, Inside Height to Flat Not Applicable, Clearance Diameter 4.5 in, Collar Width 3/4 in, Collar Material Carbon Steel, Keyway Width Not Applicable, Collar Material Grade 1211, Keyway Depth Not Applicable, Thread Direction Not Applicable, Center to Lever Top Not Applicable, Collar Construction 2-Piece, Screw Material Carbon Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRU-FLATE Mini Air Gauge 200Psi (24801)
- MARATHON MOTORS GP Motor, 3 HP, 1,170 RPM, 230/460V AC, 112M (TCA2P23AE211GAA009)
- DAYTON Motor Start Capacitor, 708-850 MFD, Round (6FLL5)
- HUTCHINS Hustler Multi Option Straightline Sander (8620)
- CLIMAX METAL PRODUCTS Shaft Collar, Clamp, 2Pc, 2-15/16 In, Steel (H2C-293)
- CLIMAX METAL PRODUCTS Shaft Collar, Clamp, 4-1/2inOutsidedia (H2C-287)
- CLIMAX METAL PRODUCTS 35mm ID Metric Set Collar, Stl, Bo (MC-35)
- CLIMAX METAL PRODUCTS Shaft Collar, Std, Clamp, 1-3/16inBoredia. (H2C-118)
- CLIMAX METAL PRODUCTS Shaft Collar, Clamp, 15/64In (M1C-06)
- CLIMAX METAL PRODUCTS 1/4" ID 2Pc Double Wide Clamp Collar, Stl, Bo (D2C-025)
- CLIMAX METAL PRODUCTS 20mm ID Metric Set Collar, Stl, Bo (MC-20)
- Climax Metal Products Couplings, Collars, & Adapters