Shop All Shaft Collars
Climax Metal Products
Shaft Collar, Clamp, 2Pc, 3-3/8 In, Steel
Mfr # H2C-337
Zoro # G7243065
$72.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Black Oxide Steel
- Number of Pieces 2
- Collar Style Clamp
- Outside Dia. 4 3/4 in
- Dimension Type Inch
Product Information
- Brand Climax Metal Products
- MFR # H2C-337
- Zoro # G7243065
- UPC # 044861435090
- Country of Origin United States
- Category Shaft Collars
Dimensions
Bore Dia. | 3 3/8 in |
Outside Dia. | 4 3/4 in |
Dimension Type | Inch |
Width | 7/8 in |
Screw Size | 3/8"-24 x 1" |
Clearance Dia. | 4.937 in |
Width Tolerance | +0.005/-0.005 in |
For Shaft Diameter | 3 3/8 in |
Screw Thread Size | 3/8"-24 |
Clearance Diameter | 4.94 in |
Screw Length | 1 in |
Collar Width | 7/8 in |
Collar Outside Diameter | 4 3/4 in |
Bore Diameter | 3 3/8 in |
Description
Shaft Collar, System of Measurement Inch, Bore Type Round, Bore Diameter 3 3/8 in, Bore Thread Size Not Applicable, Collar Outside Diameter 4 3/4 in, Inside Height to Flat Not Applicable, Clearance Diameter 4.94 in, Collar Width 7/8 in, Collar Material Carbon Steel, Keyway Width Not Applicable, Collar Material Grade 1211, Keyway Depth Not Applicable, Thread Direction Not Applicable, Center to Lever Top Not Applicable, Collar Construction 2-Piece, Screw Material Carbon Steel
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INGERSOLL-RAND Electric Air Compressor, 2 Stage, 10 HP (2545E10-V-460/3)
- TRITAN Flange Bearing, 2-Bolt, Ball, 3/4" Bore (UCFL204-12)
- CLIMAX METAL PRODUCTS 10mm ID Metric Set Screw Coup, Stl, Bo (MRC-10)
- COILHOSE PNEUMATICS Polyethylene Tubing 1/2" OD x 250' Black (CO PE086-250K)
- CLIMAX METAL PRODUCTS Shaft Collar, Clamp, 2Pc, 3-1/2 In, Steel (H2C-350)
- CLIMAX METAL PRODUCTS Shaft Collar, Clamp, 2Pc, 3-7/16 In, Steel (H2C-343)
- CLIMAX METAL PRODUCTS 25mm ID 2Pc Metric Clamp Collar, Stl, Bo (M2C-25)
- CLIMAX METAL PRODUCTS 20mm ID 2Pc Metric Clamp Collar, Ss (M2C-20-S)
- CLIMAX METAL PRODUCTS Shaft Collar, Clamp, 2Pc, 1-3/16 In, SS (2C-118-S)
- CLIMAX METAL PRODUCTS Shaft Collar, Clamp, 2Pc, 1-5/16 In, Steel (2C-131)
- CLIMAX METAL PRODUCTS Shaft Collar, Std, Set Screw, 5/16 in. W (C-031-BO)
- Climax Metal Products Shaft Collars