Shop All Shaft Collars
Climax Metal Products
Shaft Collar, Clamp, 2Pc, 3-1/2 In, SS
Mfr # H2C-350-S
Zoro # G7041063
Free Shipping & Returns
$139.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Number of Pieces 2
- Collar Style Clamp
- Outside Dia. 4 3/4 in
- Dimension Type Inch
Product Information
- Brand Climax Metal Products
- MFR # H2C-350-S
- Zoro # G7041063
- UPC # 044861259474
- Country of Origin United States
- Category Shaft Collars
Dimensions
Bore Dia. | 3 1/2 in |
Outside Dia. | 4 3/4 in |
Dimension Type | Inch |
Width | 7/8 in |
Screw Size | 3/8"-24 x 1" |
Clearance Dia. | 4.9375 in |
Width Tolerance | +0.005/-0.005 in |
Bore Diameter | 3 1/2 in |
Screw Length | 1 in |
Collar Outside Diameter | 4 3/4 in |
For Shaft Diameter | 3 1/2 in |
Collar Width | 7/8 in |
Screw Thread Size | 3/8"-24 |
Clearance Diameter | 4.94 in |
Description
Shaft Collar, System of Measurement Inch, Bore Type Round, Bore Diameter 3 1/2 in, Bore Thread Size Not Applicable, Collar Outside Diameter 4 3/4 in, Inside Height to Flat Not Applicable, Clearance Diameter 4.94 in, Collar Width 7/8 in, Collar Material Stainless Steel, Keyway Width Not Applicable, Collar Material Grade 303, Keyway Depth Not Applicable, Thread Direction Not Applicable, Center to Lever Top Not Applicable, Collar Construction 2-Piece, Screw Material Stainless Steel
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- B B MANUFACTURING Bushing 8 Groove V-Belt Pulley 8 inch OD (83V800SF)
- AIRCAT ANVIL (ACA305N-011NA4)
- SKF SKF-6306, Single Row Ball Brgs, 6306 (6306)
- BESTORQ B126 V Belt, 129 in Outside Length, 5/8 in Top Width, 1 Ribs (B126)
- CLIMAX METAL PRODUCTS Shaft Collar, Std, Clamp, 5/8inBoredia (CR2C-062-S)
- CLIMAX METAL PRODUCTS Shaft Collar, Std, Clamp, 2inOutsidedia (H2C-106-S)
- CLIMAX METAL PRODUCTS 1/4", 3/8", 1/2", 5/8", 3/4", 7/8" 1" B/O 2-Pc Splits W/Hex Keys (COLLAR KIT #110)
- CLIMAX METAL PRODUCTS 15mm ID Split With Relief Cut Metric Clamp Collar, Stl, Bo (M1C-15)
- CLIMAX METAL PRODUCTS 2 1/16" ID Set Screw Collar, Stl, Zinc, C-206 (C-206)
- CLIMAX METAL PRODUCTS 1"-14 ID Split Threaded Collar, Ss (ISTC-100-14-S)
- DAYTON Shaft Collar, Set Screw, 1Pc, 1/4 In, SS (1L632)
- Climax Metal Products Shaft Collars