Shop All Shaft Collars
Climax Metal Products
Shaft Collar, Clamp, 2Pc, 2 In, Steel
Mfr # H2C-200
Zoro # G7000384
product price: $17.85
/ea
$17.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Black Oxide Steel
- Number of Pieces 2
- Collar Style Clamp
- Outside Dia. 3 1/4 in
- Dimension Type Inch
Product Information
- Brand Climax Metal Products
- MFR # H2C-200
- Zoro # G7000384
- UPC # 044861259344
- Country of Origin United States
- Category Shaft Collars
Dimensions
Bore Dia. | 2 in |
Outside Dia. | 3 1/4 in |
Dimension Type | Inch |
Width | 5/8 in |
Screw Size | 5/16"-24 x 1" |
Clearance Dia. | 3.25 in |
Width Tolerance | +0.005/-0.005 in |
Collar Outside Diameter | 3 1/4 in |
Screw Thread Size | 5/16"-24 |
Clearance Diameter | 3.25 in |
For Shaft Diameter | 2 in |
Screw Length | 1 in |
Collar Width | 5/8 in |
Bore Diameter | 2 in |
Description
Shaft Collar, System of Measurement Inch, Bore Type Round, Bore Diameter 2 in, Bore Thread Size Not Applicable, Collar Outside Diameter 3 1/4 in, Inside Height to Flat Not Applicable, Clearance Diameter 3.25 in, Collar Width 5/8 in, Collar Material Carbon Steel, Keyway Width Not Applicable, Collar Material Grade 1211, Keyway Depth Not Applicable, Thread Direction Not Applicable, Center to Lever Top Not Applicable, Collar Construction 2-Piece, Screw Material Carbon Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGACY High Flow Coupler, 1/4"Body, 1/4"FNPT (A53416FZ)
- CONRADER Throttle Control, Gas Engine Drivn, 100psi (TCXLPW-54)
- CONTINENTAL CONTITECH AX43 Cogged V-Belt, 45" Outside Length, 1/2" Top Width, 1 Ribs (AX43)
- NUMATICS Regulator, 3/4 in, Aluminum, 2.43 lb (8653AR005FA00H0)
- CLIMAX METAL PRODUCTS Shaft Collar, Std, SetScrew, 3/16inBoredia. (C-018)
- CLIMAX METAL PRODUCTS Shaft Collar, Clamp, 2Pc, 1 In, Aluminum (2C-100-A)
- CLIMAX METAL PRODUCTS Shaft Collar, Clamp, 2Pc, 2-3/16 In, Steel (2C-218)
- CLIMAX METAL PRODUCTS Shaft Collar, Set Screw, 1Pc, 2-1/2 In, St (C-250-BO)
- CLIMAX METAL PRODUCTS 35mm Metric Stainless Set Metric Set Collar, Ss (MC-35-S)
- CLIMAX METAL PRODUCTS Shaft Collar, Clamp, 2Pc, 3/4 In, SS (2C-075-S)
- GLOBAL 5/8" ID Split Clamp Collar, Ss (G1SC-062-SS)
- Climax Metal Products Couplings, Collars, & Adapters