Shop All Shaft Collars
Climax Metal Products
Shaft Collar, Clamp, 2Pc, 1-7/8 In, Steel
Mfr # 2C-187
Zoro # G7018636
product price: $21.85
/ea
$21.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 1 7/8 in
- Material Black Oxide Steel
- Number of Pieces 2
- Collar Style Clamp
- Outside Dia. 2 7/8 in
Product Information
- Brand Climax Metal Products
- MFR # 2C-187
- Zoro # G7018636
- UPC # 044861202500
- Country of Origin United States
- Category Shaft Collars
Dimensions
Bore Dia. | 1 7/8 in |
Outside Dia. | 2 7/8 in |
Dimension Type | Inch |
Width | 11/16 in |
Screw Size | 5/16"-24 x 1" |
Clearance Dia. | 3.187 in |
Width Tolerance | +0.005/-0.005 in |
Clearance Diameter | 3.19 in |
Bore Diameter | 1 7/8 in |
Collar Width | 11/16 in |
For Shaft Diameter | 1 7/8 in |
Screw Length | 1 in |
Collar Outside Diameter | 2 7/8 in |
Screw Thread Size | 5/16"-24 |
Description
Shaft Collar, System of Measurement Inch, Bore Type Round, Bore Diameter 1 7/8 in, Bore Thread Size Not Applicable, Collar Outside Diameter 2 7/8 in, Inside Height to Flat Not Applicable, Clearance Diameter 3.19 in, Collar Width 11/16 in, Collar Material Carbon Steel, Keyway Width Not Applicable, Collar Material Grade 1211, Keyway Depth Not Applicable, Thread Direction Not Applicable, Center to Lever Top Not Applicable, Collar Construction 2-Piece, Screw Material Carbon Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FESTO Suction Cup ESS-40-BT-M6 (ESS-40-BT-M6)
- D&D 99" Outside Length, 2/3" Top Width, 1 Ribs (B96/5L990)
- INA Needle Brg, Drawn Cup, Bore 0.500 In (SCE810)
- LINCOLN Grease Gun, Pistol Grip Handle, 7500 psi (1134CLR)
- CLIMAX METAL PRODUCTS Shaft Collar, Set Screw, 1Pc, 1-1/4 In, St (C-125-BO)
- CLIMAX METAL PRODUCTS 1/2" ID Steel Shaft Collar Light Duty Collar Steel Zinc (LC-050)
- CLIMAX METAL PRODUCTS 12mm ID Split With Relief Cut Metric Clamp Collar, Ss (M1C-12-S)
- CLIMAX METAL PRODUCTS Shaft Collar, Clamp, 1Pc, 1/4 In, SS (1C-025-S)
- CLIMAX METAL PRODUCTS Shaft Collar, Std, Clamp, 5/8 in Bore dia (1C-062-A)
- CLIMAX METAL PRODUCTS Shaft Collar, Std, Clamp, 1/2 in Bore dia (1C-050-A)
- CLIMAX METAL PRODUCTS Shaft Collar, Clamp, 2Pc, 2-3/4 In, Steel (H2C-275)
- Climax Metal Products Couplings, Collars, & Adapters